SBC30Q - Split Bolt Conn

Panduit

  • $10.90 (Each)
  • $10.90 (Each)

  • $272.61 (Per 25)

  • $1,090.43 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SBC30Q
Manufacturer
Panduit
Manufacturer's Part Number
SBC3/0-Q
Description
Split Bolt Conn
Split Bolt, Copper, Type SBC, #1 STR - 3/0 STR Awg.
Slang Terms
Bug, Kearnys, Split Bolt Connector, Monkey balls
Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121408 - Mechanical connectors
UPC/EAN/GTIN
074983627271 / 0074983627271 / 00074983627271
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.90 (Each)
Carton
$10.90 (Each)
Standard Packaging
$272.61 (Per 25)
Resources
Images
 
 
SBC30Q - Small Image
 
SBC30Q - Large Image
 
SBC30Q - Small Image
Other Links
 
 
SBC30Q - Other
 
SBC30Q - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Finish
blank
Descriptions
Description
SPLIT BOLT CONN
extra long description
PAN SBC3/0-Q Pan-Lug™ SBC3/0-Q Mech
Long Description
Split bolt, copper, type SBC, #1 STR - 3/0 STR AWG.
similar brands
Servit®
Product Type
Pan-Lug™ SBC3/0-Q Mech Con-Split Bolt, 3/0, Copper, PK25
Also Known As...
Bug
Kearnys
Split Bolt Connector
Monkey balls
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
SBC3/0-Q
GTIN
00074983627271
UPC
074983627271
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Mechanical Split Bolt Connector
Packaging
Weight per each
1
Carton
1
Package
25
Uses, Certifications, and Standards
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat