SCS2Q - Copper Compression Butt Splice, Standard

Panduit

  • $5.74 (Each)
  • $5.74 (Each)

  • $287.10 (Per 50)

  • $574.20 (Per 100)
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
SCS2Q
Manufacturer
Panduit
Manufacturer's Part Number
SCS2-Q
Description
Copper Compression Butt Splice, Standard
The SCS2-Q Copper Compression Lug Lug, Standard Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. An Inspection Window Aids to Visually Assure Full Conductor Insertion, and The Tin-Plate Material Helps to Inhibit Corrosion. Ul Listed and Csa Certified to 35 KV and Temperature Rated to 90°C.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
074983903153 / 0074983903153 / 00074983903153
Weight per unit
1.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.74 (Each)
Carton
$5.74 (Each)
Standard Packaging
$287.10 (Per 50)
Resources
Images
 
 
SCS2Q - Video
 
SCS2Q - Large Image
 
SCS2Q - Small Image
Other Links
 
 
SCS2Q - Other
 
SCS2Q - Other
Tech Bulletins
 
 
SCS2Q - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
NA
Material
Copper
Material, Color, and Finish
Finish
Tin-Plated
Color
Brown
Dimensions and Weight
Size
NA
Descriptions
Product Type
Pan-Lug™ SCS2-Q Comp. Splice, Tin PLT Copper, PK25
Description
COPPER COMPRESSION BUTT SPLICE, STANDARD
extra long description
PAN SCS2-Q Pan-Lug™ SCS2-Q Comp. Sp
Long Description
The SCS2-Q Copper Compression Lug Lug, standard barrel, has color-coded barrels marked with Panduit and specified competitor die index numbers for proper crimp die selection. An inspection window aids to visually assure full conductor insertion, and the tin-plate material helps to inhibit corrosion. UL Listed and CSA Certified to 35 KV and temperature rated to 90°C.
Additional Information
media
Yes
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
SCS2-Q
GTIN
00074983903153
UPC
074983903153
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Splice
Packaging
Weight per each
1.05
Carton
1
Package
50
Uses, Certifications, and Standards
standard
UL listed and CSA certified for use up to 600V & Temperature Rated to 90°C
Mounting
7/8
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SCS2Q.
Jump To:

Similar Items

Similar items are close alternatives to SCS2Q, though they may not be 100% alike.

Type CSP Copper Splice, Short Barrel, Max 35KV, Wire Size 3-2 STR, Tin Plated, D...
  • Our Part #: CSP2
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: CSP2
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 25 ($120.10) ·
CSP2 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$4.80

Each

QTY:
Each
Add
Copper Two-Way Splice, Long Barrel, Max 35KV, Wire Size #2 Awg, Length 1.88 Inch...
  • Our Part #: 54807
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 54807
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 25 ($133.43) ·
54807 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$5.34

Each

QTY:
Each
Add
Long Barrel TINNEDCOPPERSPLICE2 Awg Long Barrel Tinned Coppersplices Is A Type O...
  • Our Part #: C.2
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: C-2
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 50 ($135.15) ·
C.2 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.70

Each

QTY:
Each
Add
2 Awg Cu, Long Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, B...
  • Our Part #: YS2C
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: YS2C
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 25 ($436.00) ·
YS2C - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$17.44

Each

QTY:
Each
Add
Cross Referenced

These items are similar to SCS2Q but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
VHS-2 Anderson n/a
VHS2 Anderson n/a
YS2C Burndy 00781810507001
C 2 Greaves n/a
C-2 Greaves 00784491130025
CTL-2 ILSCO 00783669127751
94516 Morris 00601986945165
C-2 NSi Industries 00662381037534
SCL2-Q Panduit 00074983904419
SCS2-Q Panduit 00074983903153
BBCU-2 Penn-Union 00785037215060
54807 Thomas & Betts 00786210548074
C-2 C 2 Thomas & Betts n/a
CU2 Thomas & Betts 00783786130849

* All prices subject to change.

Begin Live Chat