1251RED - SW CTR Off Control 20A 120/277V (SPDT) RD

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1251RED
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
1251-RED
Description
SW CTR Off Control 20A 120/277V (SPDT) RD
Single-Pole, Double-Throw Manual Control Switch, 20A, 120/277V.
Slang Terms

Suggest a New Term
Categories
Fans - Fan Speed Switches & Controls Mark as Incorrect
Suggest a New Category
Classification
Fan Speed Switches & Controls
UNSPSC
N/A
UPC/GTIN
785007026283 / 00785007026283
Weight per unit
0.275 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
1251RED - Small Image
 
1251RED - Large Image
Brochures
 
 
1251RED - Brochure
Other Links
 
 
1251RED - Other
 
1251RED - Other
 
1251RED - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Voltage Rating
120/277
amperage rating
20
connection
Side wire
actuator
Toggle
Dimensions and Weight
Size
1.469" Depth x 1.5" Width x 3.281" Height
Descriptions
Long Description
Single-Pole, Double-Throw Manual Control Switch, 20A, 120/277V.
Special Features
Single Pole, Double Throw Manual Control Switch
Product Type
SW CTR Off Contrl 20A 120/277V (SPDT) RD
extra long description
P&S 1251RED SW CTR OFF CONTRL 20A 1
Description
SW CTR OFF CONTROL 20A 120/277V (SPDT) RD
Additional Information
load
20A
operating cycles
50,000 cycles minimum, resistive, inductive, tungsten filament lamp load (Fed Spec)
Manufacturer Information
Manufacturers Part Number
1251-RED
Brand
LEGRAND-PASS & SEYMOUR
GTIN
00785007026283
UPC
785007026283
Taxonomies, Classifications, and Categories
Type
Manual Controller
Packaging
Weight per each
0.275
Carton
1
Package
10
Uses, Certifications, and Standards
Frequency Rating
60Hz
Mounting
BOX
Application
Commercial/Industrial
Operating Temperature
Maximum continuos +75°C, minimum -40°C
standard
RoHS, UL Listed, CSA Listed
environmental conditions
UL94 V2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat