1542TRDR - Display Recept 15A/125VPLATEASS Plate

Legrand-Pass & Seymour

  • $74.83 (Each)
  • $74.83 (Each)

  • $748.30 (Per 10)
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
1542TRDR
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
1542TRDR
Description
Display Recept 15A/125VPLATEASS Plate
Display Receptacle, Thermoplastic, Brass, 1 Outlet, Floor Box Mount, 4.50 In Length, 2.75 In Width, 1.825 In Height, 5.75 In Diameter, 0.53 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121308 - Outlet box
UPC/GTIN
785007108767 / 00785007108767
Weight per unit
0.53 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$74.83 (Each)
Standard Packaging
$748.30 (Per 10)
Resources
Other Links
 
 
1542TRDR - Other
 
1542TRDR - Other
 
1542TRDR - Other
Images
 
 
1542TRDR - Large Image
 
1542TRDR - Small Image
 
1542TRDR - Large Image
 
1542TRDR - Video
Specifications Sheets
 
 
1542TRDR - Specification Sheet
Brochures
 
 
1542TRDR - Brochure
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
Thermoplastic
insulation
Flush
Material, Color, and Finish
Finish
Brass
Color
Brass
Dimensions and Weight
Length
4.50 in
Width
2.75 in
Height
1.825 in
Diameter
5.75 in
Size
4.50 x 2.75 x 1.825
Descriptions
Product Type
Display Receptacle
Long Description
Display Receptacle, ThermoPlastic, Brass, 1 outlet, Floor Box Mount, 4.50 in Length, 2.75 in Width, 1.825 in Height, 5.75 in Diameter, 0.53 lb/EA
Features
Tamper-Resistant Display Receptacle, 15amp 125volt With Brass Plate and plug. Brown.
Short Description
Display Receptacle, Thermoplastic, Brass, Brass
Special Features
15A and 125V Tamper- Resistant Receptacle
extra long description
P&S 1542TRDR DISPLAY RECEPT 15A/125
Description
DISPLAY RECEPT 15A/125VPLATEASS PLATE
Construction
Thermoplastic
Additional Information
Number of Outlets
1
for use with
Display Receptacle
Mounting Type
Floor Box Mount
Standards Met
UL Listed;FSUL Listed;ECCN EAR99
package quantity
1 ct
Made in USA
yes
number of outlet
1
Cable Entry
No
media
Yes
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
1542TRDR
GTIN
00785007108767
UPC
785007108767
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Display Receptacle
Packaging
Weight
0.53 lb/EA
Weight per each
0.53
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Display Receptacle
Mounting
Floor Box Mount
standard
UL & FSUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat