1542TRFBA - Floor Box Assembly Recp W/Brass Plate

Legrand-Pass & Seymour

  • $59.77 (Each)
  • $59.77 (Each)

  • $597.70 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1542TRFBA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
1542TRFBA
Description
Floor Box Assembly Recp W/Brass Plate
Floor Box Assembly, Thermoplastic, Brass, 1 Outlet, Floor Box Mount, 4.50 In Length, 2.75 In Width, 1.825 In Height, 1.38 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121307 - Floor boxes
UPC/EAN/GTIN
785007108736 / 0785007108736 / 00785007108736
Weight per unit
1.379 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$59.77 (Each)
Standard Packaging
$597.70 (Per 10)
Resources
Images
 
 
1542TRFBA - Small Image
 
1542TRFBA - Large Image
 
1542TRFBA - Large Image
Specifications Sheets
 
 
1542TRFBA - Specification Sheet
Brochures
 
 
1542TRFBA - Brochure
Other Links
 
 
1542TRFBA - Other
 
1542TRFBA - Other
 
1542TRFBA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Thermoplastic
insulation
Flush
Material, Color, and Finish
Finish
Brass
Color
Brass
Dimensions and Weight
Length
4.50 in
Width
2.75 in
Height
1.825 in
Size
4.50 x 2.75 x 1.825
Descriptions
Product Type
Floor Box Assembly
Long Description
Floor Box Assembly, ThermoPlastic, Brass, 1 outlet, Floor Box Mount, 4.50 in Length, 2.75 in Width, 1.825 in Height, 1.38 lb/EA
Features
Tamper-Resistant Floor Box Assembly. Includes tamper-resistant receptacle with brass plate, plug, gasket, o-ring, and metal 18 cubic inch box. Brown.
Short Description
Floor Box Assembly, Thermoplastic, Brass, Brass
Special Features
15A and 125V Tamper- Resistant Receptacle
extra long description
P&S 1542TRFBA FLOOR BX ASSEMBLY REC
Description
FLOOR BOX ASSEMBLY RECP W/BRASS PLATE
Construction
Thermoplastic
Additional Information
Number of Outlets
1
for use with
Display Receptacle
Mounting Type
Floor Box Mount
Standards Met
UL Listed;FSUL Listed;ECCN EAR99
package quantity
1 ct
Made in USA
yes
number of outlet
1
Cable Entry
No
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
1542TRFBA
GTIN
00785007108736
UPC
785007108736
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Floor Box
Trade Size
Amperage
15.0
Packaging
Weight
1.38 lb/EA
Weight per each
1.379
Carton
1
Package
10
Uses, Certifications, and Standards
standard
CULUS, UL & FSUL Listed
Application
Display Receptacle
Mounting
Floor Box Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat