1597SWTTRICC4 - Self Test Gfci Rec/SW TR 15A 125V Iv

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1597SWTTRICC4
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
1597-SWTTRICC4
Description
Self Test Gfci Rec/SW TR 15A 125V Iv
15A 125V Self-Test Tamper-Resistant Gfci With Switch Ivory
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Gfci Devices
UNSPSC
39121633 - Circuit interruptor
UPC/GTIN
785007049442 / 00785007049442
Weight per unit
0.39 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
1597SWTTRICC4 - Small Image
 
1597SWTTRICC4 - Large Image
Attachments
 
 
1597SWTTRICC4 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Long Description
15A 125V Self-Test Tamper-Resistant GFCI with Switch Ivory
Description
SELF TEST GFCI REC/SW TR 15A 125V IV
Product Type
Radiant SLF TST TR Gfci/Swit 15A 125V Iv
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
1597-SWTTRICC4
GTIN
00785007049442
UPC
785007049442
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Availability
Status
Inactive
Packaging
Weight per each
0.39
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 1597SWTTRICC4.
Jump To:

Similar Items

Similar items are close alternatives to 1597SWTTRICC4, though they may not be 100% alike.

P&S 1597SWTTRICCD4 Radiant 15A SLFT
  • Our Part #: 1597SWTTRICCD4
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 1597SWTTRICCD4
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 4 ($180.28) ·
1597SWTTRICCD4 - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$45.07

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat