2095I - 20A Spec Gfci RCPT

Pass & Seymour

  • $16.99 (Each)
  • $16.99 (Each)

  • $169.90 (Per 10)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2095I
Manufacturer
Pass & Seymour
Manufacturer's Part Number
2095-I
Description
20A Spec Gfci RCPT
Trademaster 20A 125V Spec GRD Duplex Gfci Ivory
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Gfci Devices
UNSPSC
-
UPC/EAN/GTIN
78500742367
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.99 (Each)
Carton
$169.90 (Per 10)
Resources
Images
 
 
2095I - Small Image
 
2095I - Large Image
Attachments
 
 
2095I - Specification Sheet
Installation Sheets
 
 
2095I - Installation Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
High Impact Resistant Thermoplastic
Voltage Rating
125 Volt AC at 60 Hertz
Poles
2
Current Rating
20 Amp
Number of Wires
3 in
Material, Color, and Finish
Color
Ivory
Descriptions
Product Type
Gfci Receptacle
Description
20A SPEC GFCI RCPT
Long Description
GFCI RECEPTACLE, DUPLEX TYPE; HIGH IMPACT RESISTANT THERMOPLASTIC MATERIAL; IVORY COLOR; 5-20R CONFIGURATION; 3 WIRE(S); SPECIFICATION GRADE; UL 498/943, UL (CANADA AND US), CUL, CSA C22.2, FSUL WC596 APPROVAL; 125 VOLT AC AT 60 HERTZ VOLTAGE RATING
Additional Information
Overall Dimension 1.72 Inch Width x 0.98 Inch Depth x 4.2 Inch Height; Temperature Rating -35 to 66 Deg C
Commodity Description
RECEPTACLES & SURGE PROTECTORS
Additional Information
Wiring
BACK
Grade
SPECIFICATION
Manufacturer Information
Manufacturers Part Number
2095-I
Brand
Pass & Seymour
Taxonomies, Classifications, and Categories
Category Description
Commercial GFCI devices
Type
DUPLEX
Availability
Status
Inactive
Packaging
Weight per each
0.4
Carton
10
Uses, Certifications, and Standards
Configuration
5-20R
Approval
UL 498/943, UL (Canada and US), CUL, CSA C22.2, FSUL WC596
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 2095I.
Jump To:

Similar Items

Similar items are close alternatives to 2095I, though they may not be 100% alike.

Self-Test Duplex Receptacle, 20 A, 125 V, 2 Poles, #14 to #10 Awg Compatible Wir...
  • Our Part #: 2097I
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 2097I
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($238.00) ·
2097I - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$23.80

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat