2095I - 20A Spec Gfci RCPT

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2095I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
2095I
Description
20A Spec Gfci RCPT
<P>The Most Durable Gfci Available With Patented Safelock? Protection That Ensures That If Critical Components Are Damaged and Ground Fault Protection Is Lost, Power to The Receptacle Is Disconnected. Prevents Line-Load Reversal Miswire With No Power to The Face or Downstream Receptacles If Wired Incorrectly For Added Safety. Exceeds UL943 Voltage Surge Requirements? Survives 100X The Required Ul 3KA/6KV Voltage Surge Test Cycles.</P>
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Commercial Gfci Devices
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
785007423679 / 00785007423679
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
2095I - Large Image
 
2095I - Small Image
Brochures
 
 
2095I - Brochure
Other Links
 
 
2095I - Other
 
2095I - Other
 
2095I - Other
 
2095I - Other
 
2095I - Other
 
2095I - Other
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
20A SPEC GFCI RCPT
Long Description
<p>The most durable GFCI available with patented SafeLock? Protection that ensures that if critical components are damaged and ground fault protection is lost, power to the receptacle is disconnected. Prevents line-load reversal miswire with no power to the face or downstream receptacles if wired incorrectly for added safety. Exceeds UL943 voltage surge requirements? survives 100x the required UL 3kA/6kV voltage surge test cycles.</p>
Product Type
Disc Sub 2097i
extra long description
P&S 2095I DISC SUB 2097I
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
2095I
GTIN
00785007423679
UPC
785007423679
Taxonomies, Classifications, and Categories
Category Description
Commercial GFCI devices
Trade Size
Amperage
20.0
Availability
Status
Inactive
Packaging
Weight per each
0.4
Carton
10
Uses, Certifications, and Standards
standard
UL, cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat