272 - Porcelain Keyless Lampholder 2 Term

Legrand-Pass & Seymour

  • $6.00 (Each)
  • $6.00 (Each)

  • $299.90 (Per 50)

  • $599.80 (Per 100)

In-Stock: 2 available locally (Paris, TX) ( change location)
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
272
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
272
Description
Porcelain Keyless Lampholder 2 Term
Lampholder, Medium Base, Incandescent Lamp, 4.5 In Lamp Size, 250 V Ac, 660 W, Porcelain Material, White, Screw Terminal, Ceiling Mount, 4.5 In (Dia.) Width, 0.71 LB
Slang Terms

Suggest a New Term
Categories
Lighting Lampholders - Incandescent Lampholders Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39111803 - Lamp sockets
UPC/EAN/GTIN
785007473353 / 0785007473353 / 00785007473353
Weight per unit
0.71 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.00 (Each)
Carton
$6.00 (Each)
Standard Packaging
$299.90 (Per 50)
Stock Availability
Paris
2 (Check another store)
Tyler
44
All Stores
240
Resources
Images
 
 
272 - Small Image
 
272 - Large Image
 
272 - Large Image
Other Links
 
 
272 - Other
 
272 - Other
 
272 - Other
Brochures
 
 
272 - Brochure
Specifications Sheets
 
 
272 - Specification Sheet
Attachments
 
 
272 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
Incandescent
Material
Porcelain
Terminal Type
Screw
Voltage Rating
250 V ac
Wattage
660 W
Material, Color, and Finish
Base Type
Medium
Color
White
Dimensions and Weight
Width
4.5 in (Dia.)
Descriptions
Description
PORCELAIN KEYLESS LAMPHOLDER 2 TERM
Extra Long Description
PAS 272 PORCELAIN KEYLESS LAMPHOLDE
Features
Medium base, porcelain, one piece keyless. 2 terminals with tri-drive screws, fits 3 1/4" and 4" boxes, with cage neck
Long Description
Lampholder, Medium Base, Incandescent Lamp, 4.5 in Lamp Size, 250 V ac, 660 W, Porcelain Material, White, Screw Terminal, Ceiling Mount, 4.5 in (Dia.) Width, 0.71 lb
Product Type
Lampholder
Short Description
Phenolic Lampholder, 250 VAC, 660 W, Keyless
Special Features
Medium Base;One Piece Keyless;2 Terminals with Tri Drive Screws
Additional Information
Base
Ceiling
Lamp Length
4.5
Lamp Size
4.5 in
Mounting Type
Ceiling Mount
Package Quantity
1 ct
Standards Met
UL Listed;cULus Listed;ECCN:EAR99
Voltage
250.0 V
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
272
Sub Brand
Pass & Seymour
GTIN
00785007473353
UPC
785007473353
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Incandescent Lampholder
Packaging
Weight
0.71 lb
Weight per each
0.71
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Residential
Frequency Rating
660Watt
Mounting
CEILING
Standard
CULUS, UL, UL listed
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 272.
Jump To:

Similar Items

Similar items are close alternatives to 272, though they may not be 100% alike.

Cross Referenced

These items are similar to 272 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RL8804 Bryant Electric 00883778112058
1174 Eaton Wiring Devices n/a
604 Eaton Wiring Devices 00032664192005
16500 EPCO 00780321165007
49875 Leviton 00078477323007
9875 Leviton 00078477819029
9875-2 Leviton 00078477294703
9883 Leviton 00078477295304
8829-CW1 Leviton 00078477103166
82110 Morris 00601986821100
272 Legrand Pass & Seymour 00785007473353
274 Legrand Pass & Seymour 00785007473360

* All prices subject to change.

Begin Live Chat