276WH - Lampholder 660W 250V Keyless WH

Legrand-Pass & Seymour

  • $4.61 (Each)
  • $4.61 (Each)

  • $230.50 (Per 50)

In-Stock: 9 available locally (Covington, LA) ( change location)
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
276WH
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
276-WH
Description
Lampholder 660W 250V Keyless WH
Lampholder, Medium Base, Incandescent Lamp, 4.5 In Lamp Size, 250 V Ac, 660 W, Porcelain Material, White, Screw Terminal, Ceiling Mount;Wall Mount, 4.5 In (Dia.) Width, 0.27 LB
Slang Terms

Suggest a New Term
Categories
Lighting Lampholders - Incandescent Lampholders Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39111803 - Lamp sockets
UPC/EAN/GTIN
785007471205 / 0785007471205 / 00785007471205
Weight per unit
0.268 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.61 (Each)
Standard Packaging
$230.50 (Per 50)
Stock Availability
Covington
9 (Check another store)
Baton Rouge
27
All Stores
1,358
Resources
Images
 
 
276WH - Small Image
 
276WH - Large Image
 
276WH - Large Image
Other Links
 
 
276WH - Other
 
276WH - Other
Brochures
 
 
276WH - Brochure
Attachments
 
 
276WH - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
Incandescent
Material
Porcelain
Terminal Type
Screw
Voltage Rating
250 V ac
Wattage
660 W
Material, Color, and Finish
Base Type
Medium
Color
White
Dimensions and Weight
Width
4.5 in (Dia.)
Descriptions
Description
LAMPHOLDER 660W 250V KEYLESS WH
Extra Long Description
PAS 276WH LAMPHOLDER 660W250V KEYLE
Features
Medium base, phenolic, one-piece keyless, 4 terminals with tri-drive screws, fits 3 1/4" and 4" boxes, with cage neck. White.
Long Description
Lampholder, Medium Base, Incandescent Lamp, 4.5 in Lamp Size, 250 V ac, 660 W, Porcelain Material, White, Screw Terminal, Ceiling Mount;Wall Mount, 4.5 in (Dia.) Width, 0.27 lb
Product Type
Lampholder
Short Description
Phenolic Lampholder, 250 VAC, 660 W, Keyless
Special Features
Mounts in Standard Wall Box;Standard Lampholder
Additional Information
Base
Screw
Lamp Length
4.5
Lamp Size
4.5 in
Mounting Type
Ceiling Mount;Wall Mount
Package Quantity
1 ct
Standards Met
UL Listed;cULus Listed;ECCN:EAR99
Voltage
250.0 V
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
276WH
Sub Brand
Pass & Seymour
GTIN
00785007471205
UPC
785007471205
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Incandescent Lampholder
Packaging
Weight
0.27 lb
Weight per each
0.268
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Residential/Commercial
Frequency Rating
660Watt
Mounting
CEILING/WALL
Standard
CULUS, UL, UL listed
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 276WH.
Jump To:

Cross Referenced

These items are similar to 276WH but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RL8504 Bryant Electric 00883778112010
S1174W Eaton Wiring Devices 00032664482403
16510 EPCO 00780321165106
CWS1174WSP GENERAL ELECTRIC n/a
S1174WSP GENERAL ELECTRIC n/a
8827-CW1 Leviton 00078477103104
8829-CW4 Leviton 00078477103180
9883 Leviton 00078477295304
82115 Morris 00601986821155
276WH Legrand Pass & Seymour 00785007471205

* All prices subject to change.

Begin Live Chat