282 - Porcelain Pullchain Lampholder 2 Term

Legrand-Pass & Seymour

  • $5.94 (Each)
  • $5.94 (Each)

  • $296.84 (Per 50)

  • $593.68 (Per 100)

In-Stock: 15 available locally (Houston RDC, TX) ( change location)
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
282
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
282
Description
Porcelain Pullchain Lampholder 2 Term
Lampholder, Medium Base, Incandescent Lamp, 4.5 In Lamp Size, 250 V Ac, 250 W, Porcelain Material, White, Screw Terminal, Ceiling Mount, 4.5 In (Dia.) Width, 0.74 LB
Slang Terms

Suggest a New Term
Categories
Lighting Lampholders - Incandescent Lampholders Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39111803 - Lamp sockets
UPC/EAN/GTIN
785007473377 / 0785007473377 / 00785007473377
Weight per unit
0.7376 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.94 (Each)
Carton
$5.94 (Each)
Standard Packaging
$296.84 (Per 50)
Stock Availability
Houston RDC
15 (Check another store)
All Stores
240
Resources
Images
 
 
282 - Small Image
 
282 - Large Image
 
282 - Large Image
Other Links
 
 
282 - Other
 
282 - Other
 
282 - Other
Brochures
 
 
282 - Brochure
Attachments
 
 
282 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
Incandescent
Material
Porcelain
Terminal Type
Screw
Voltage Rating
250 V ac
Wattage
250 W
Material, Color, and Finish
Base Type
Medium
Color
White
Dimensions and Weight
Width
4.5 in (Dia.)
Descriptions
Description
PORCELAIN PULLCHAIN LAMPHOLDER 2 TERM
Extra Long Description
PAS 282 PORCELAIN PULLCHAIN LAMPHOL
Features
Medium base, porcelain, pullchain, 2 terminals with tri-drive scews fits 3 1/4 to 4" boxes, with cage neck. White.
Long Description
Lampholder, Medium Base, Incandescent Lamp, 4.5 in Lamp Size, 250 V ac, 250 W, Porcelain Material, White, Screw Terminal, Ceiling Mount, 4.5 in (Dia.) Width, 0.74 lb
Product Type
Lampholder
Short Description
Lampholder, 250 VAC, 250 W
Special Features
Medium Base;Pull Chain;Tri Drive Screws Fits 3.25 - 4 in Box
Additional Information
Base
Ceiling
Lamp Length
4.5
Lamp Size
4.5 in
Mounting Type
Ceiling Mount
Package Quantity
50 PK;1 CT
Standards Met
UL Listed;cULus Listed;ECCN:EAR99
Voltage
250.0 V
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
282
Sub Brand
Pass & Seymour
GTIN
00785007473377
UPC
785007473377
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Incandescent Lampholder
Packaging
Weight
0.74 lb
Weight per each
0.7376
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Residential
Frequency Rating
250Watt
Mounting
CEILING
Standard
UL, CULUS, UL listed
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 282.
Jump To:

Similar Items

Similar items are close alternatives to 282, though they may not be 100% alike.

Cross Referenced

These items are similar to 282 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RL8812 Bryant Electric 00883778112072
659 Eaton Wiring Devices 00784564106599
16502 EPCO 00780321165021
659SP GENERAL ELECTRIC n/a
GE57517 GENERAL ELECTRIC n/a
RL8812 Hubbell Lighting n/a
RL8512 Hubbell Wiring Device-Kellems 00883778112034
29816-C Leviton 00078477103050
8827-CW4 Leviton 00078477103128
49816-C Leviton 00078477322901
82112 Morris 00601986821124
282 Legrand Pass & Seymour 00785007473377
284 Legrand Pass & Seymour 00785007473384
659 Thomas & Betts 00781720007417

* All prices subject to change.

Begin Live Chat