3764C - CR 50A 250VDC/600VAC T/L Conn

Legrand-Pass & Seymour

  • $134.64 (Each)
  • $134.64 (Each)

  • $13,464.29 (Per 100)
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
3764C
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
3764C
Description
CR 50A 250VDC/600VAC T/L Conn
50A Turnlok Plugs and Connectors Make Installing and Securing Your Connections Faster, Safer and More Dependable Than Ever. These Devices Are Designed to Withstand Harsh Environments. Each Device Features A Simple Push, Twist and Lock Body Assembly For Greater Productivity and Labor Savings In Temporary Power Applications. The Back Body Easily Slides Onto The Device and Locks In Place With A Quarter Twist Making Installations Faster, Safer and More Dependable.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
785007442601 / 00785007442601
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$134.64 (Each)
Carton
$134.64 (Each)
Resources
Images
 
 
3764C - Large Image
 
3764C - Small Image
Brochures
 
 
3764C - Brochure
Other Links
 
 
3764C - Other
 
3764C - Other
 
3764C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Wires
4
Material
Nylon
Material, Color, and Finish
Contact Material
Brass
Descriptions
extra long description
P&S 3764C CR 50A 250VDC/600VAC T/L
Product Type
CR 50A 250VDC/600VAC T/L Conn
Long Description
50A Turnlok Plugs and Connectors make installing and securing your connections faster, safer and more dependable than ever. These devices are designed to withstand harsh environments. Each device features a simple push, twist and lock body assembly for greater productivity and labor savings in temporary power applications. The back body easily slides onto the device and locks in place with a quarter twist making installations faster, safer and more dependable.
Special Features
3764C Locking Connector
Description
CR 50A 250VDC/600VAC T/L CONN
Additional Information
Voltage
600.0 V
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
3764C
GTIN
00785007442601
UPC
785007442601
Taxonomies, Classifications, and Categories
Type
LOCKING CONNECTOR
Category Description
Residential receptacles
Trade Size
Amperage
50.0
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
standard
CULUS, ROHS, RoHS, UL UL498, cULus E146159
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 3764C.
Jump To:

Similar Items

Similar items are close alternatives to 3764C, though they may not be 100% alike.

Conn 4-Watt 50A 250VDC/ 50A 600vac
  • Our Part #: 3764
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 3764
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($204.59) ·
3764 - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$204.59

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat