523I - 20A 120/277VAC S Wire Comm 3W SW Iv

Legrand-Pass & Seymour

  • $9.59 (Each)
  • $9.59 (Each)

  • $95.92 (Per 10)

  • $959.25 (Per 100)

In-Stock: 49 available locally (Little Rock, AR) ( change location)
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
523I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
CS20AC3I
Description
20A 120/277VAC S Wire Comm 3W SW Iv
Commercial 3-Way Switch, Side-Wire, 20A 120/277V. These Switches Offer Excellent Value While Meeting Federal Specification Standards. External Screw-Pressure-Plate Back Wiring Enables Fast Installation and Superior Electrical Connections. Rugged Construction Shrugs Off Hard Use and Abuse.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
N/A
UPC/EAN/GTIN
785007126532 / 0785007126532 / 00785007126532
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.59 (Each)
Carton
$9.59 (Each)
Standard Packaging
$95.92 (Per 10)
Stock Availability
Little Rock
49 (Check another store)
All Stores
729
Resources
Images
 
 
523I - Small Image
 
523I - Large Image
 
523I - Video
Other Links
 
 
523I - Other
 
523I - Other
 
523I - Other
Attachments
 
 
523I - Specification Sheet
Brochures
 
 
523I - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Actuator
Toggle
Amperage Rating
20
Connection
Side Wire or external screw-pressure plate
Insulation
False
Material
Thermoplastic
Number Of Gangs
1
Poles
3-way
Voltage Rating
120/277
Wire Size
#14 - #10 Awg
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Size
3.3 in
Descriptions
Description
20A 120/277VAC S WIRE COMM 3W SW I
Extra Long Description
PAS CS20AC3I 20A 120/277VAC S WIRE
Features
Single Piece Plated Steel Mounting Strap
Long Description
Commercial 3-Way Switch, Side-Wire, 20A 120/277V. These switches offer excellent value while meeting federal specification standards. External screw-pressure-plate back wiring enables fast installation and superior electrical connections. Rugged construction shrugs off hard use and abuse.
Product Type
20A 120/277VAC S Wire Comm 3W SW I
Special Features
Side wire, locking support, heavy duty toggle
Additional Information
Action
Three pole
Connection Type
Wired
Contact Configuration
One piece brass alloy contact arm
Contact Rating
Oversized silver alloy contacts
Degree Of Protection
1500V Dielectric Withstand Voltage
Indoor/Outdoor
Indoor
Load Rating
20 A @ 120/277 VAC
Load Type
Fluorescent, LED, Xenon, Universal, Incandescent, CFL, Halogen
Media
Yes
Mounting Type
Wall Box
Number Of Switches
1.0
Switch Type
Toggle
Throw Type
Double Throw
Voltage
120 VAC, 277 VAC
Wall Plate Included
NO
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
CS20AC3I
GTIN
00785007126532
UPC
785007126532
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Type
SWITCH
Trade Size
Amperage
20.0
Packaging
Weight per each
0.15
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial
Enclosure
Nylon
Mounting
WALL
Nema Rating
WD-1 and WD-6
Operating Temperature
-40°-115°F
Standard
CULUS, FEDSPEC, UL Listed E140597, Standard UL20, FedSpec WS896, Flammability Rating UL94 V2, FEDSPEC
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 523I.
Jump To:

Similar Items

Similar items are close alternatives to 523I, though they may not be 100% alike.

Cross Referenced

These items are similar to 523I but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CS320BI Bryant Electric 00781786174535
1121I Bryant Electric 00781786647930
CS320V Eaton Wiring Devices 00032664488580
CS320I Hubbell Wiring Device-Kellems 00783585902159
1221I Hubbell Wiring Device-Kellems 00783585835280
CS320-2I Leviton 00078477815816
54521-2I Leviton 00078477124215
54523-2I Leviton 00078477124239
CS20AC3I Legrand Pass & Seymour 00785007126532
1221I Legrand Pass & Seymour 7.85007E+11

* All prices subject to change.

Begin Live Chat