5251LA - Recept Single 15A 125V Side-Wire La

Legrand-Pass & Seymour

  • $6.27 (Each)
  • $6.27 (Each)

  • $627.44 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5251LA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
5251LA
Description
Recept Single 15A 125V Side-Wire La
Straight Blade Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Back Wire Connection, Wall Mount, 1.32 In Length, 1.32 In Width, 3.28 In Height, Thermoplastic, Light Almond, Corrosion Resistant, 0.1600 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
785007525120 / 00785007525120
Weight per unit
0.1606 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.27 (Each)
Carton
$6.27 (Each)
Standard Packaging
$627.44 (Per 100)
Resources
Images
 
 
5251LA - Small Image
 
5251LA - Large Image
 
5251LA - Large Image
Specifications Sheets
 
 
5251LA - Specification Sheet
Attachments
 
 
5251LA - Specification Sheet
Other Links
 
 
5251LA - Other
 
5251LA - Other
 
5251LA - Other
Brochures
 
 
5251LA - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Number of Wires
3
Material
Thermoplastic
Voltage Rating
125
amperage rating
15
Poles
2
Wire Size
4
connection
Wire Ground
Material, Color, and Finish
Color
Light Almond
Dimensions and Weight
Length
1.32 in
Width
1.32 in
Height
3.28 in
Size
3.3 in
Descriptions
Product Type
straight blade Receptacle
Short Description
15 A, 125 V, Straight Blade Receptacle, Light Almond, #14 to #10 AWG Compatible Wire Size
Special Features
Auto Ground Clip;Back & Side Wire;Zinc Steel Strap
Long Description
Straight Blade Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Back Wire Connection, Wall Mount, 1.32 in Length, 1.32 in Width, 3.28 in Height, ThermoPlastic, Light Almond, Corrosion Resistant, 0.1600 lb
Features
Heavy-Duty Spec Grade Single Receptacle, Side Wire 15amp 125volt, Light Almond
Description
RECEPT SINGLE 15A 125V SIDE-WIRE LA
extra long description
P&S 5251LA RECEPT SINGLE 15A 125V S
Additional Information
Receptacle Type
Straight Blade
Compatible Wire Size
#14 to #10 AWG
Connection Type
Back Wire
Mounting Type
Wall Mount
Resistance Properties
Corrosion Resistant
package quantity
10 CT;100 PK
Standards Met
UL 498;RoHS Compliant;CSA Certified
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
5251LA
GTIN
00785007525120
UPC
785007525120
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Straight Blade Receptacle
Packaging
Weight
0.1600 lb
Weight per each
0.1606
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Residential;Commercial
nema rating
5-15R
standard
UL 498
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat