5276BK - Straight Blade Plug 3W 15A 125V Dead Front

Legrand-Pass & Seymour

  • $6.16 (Each)
  • $6.16 (Each)

  • $616.01 (Per 100)

In-Stock: 86 available locally (DFW RDC, TX) ( change location)
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
5276BK
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
5276-BK
Description
Straight Blade Plug 3W 15A 125V Dead Front
Straight Blade Plug, 15 A, 125 V, 2 Poles, 3 Wires, Black, Nylon Material, 1.530 In Diameter, 1.8 In Length, Impact Resistant, Chemical Resistant, 0.1 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121402 - Electrical plugs
UPC/EAN/GTIN
785007527612 / 0785007527612 / 00785007527612
Weight per unit
0.1004 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.16 (Each)
Carton
$6.16 (Each)
Standard Packaging
$616.01 (Per 100)
Stock Availability
DFW RDC
86 (Check another store)
All Stores
338
Resources
Images
 
 
5276BK - Small Image
 
5276BK - Large Image
 
5276BK - Large Image
Other Links
 
 
5276BK - Other
 
5276BK - Other
 
5276BK - Other
 
5276BK - Other
 
5276BK - Other
Attachments
 
 
5276BK - Specification Sheet
Brochures
 
 
5276BK - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
15
Connection
Wire Grounding
Current Rating
15 A
Material
Nylon
Number Of Wires
3
Poles
2
Voltage Rating
125
Wire Size
4
Dimensions and Weight
Diameter
1.530 in
Length
1.8 in
Size
1.8 in
Descriptions
Description
STRAIGHT BLADE PLUG 3W 15A 125V DEAD FRONT
Extra Long Description
PAS 5276BK STR BLD PLUG 3W 15A 125V
Features
Straight Blade Plug 15amp 125volt Dead Front
Long Description
Straight Blade Plug, 15 A, 125 V, 2 Poles, 3 Wires, Black, Nylon Material, 1.530 in Diameter, 1.8 in Length, Impact Resistant, Chemical Resistant, 0.1 lb
Product Type
Straight Blade Plug
Short Description
15 A, 125 V, Straight Blade Plug, Black
Special Features
Ready to wire from factory with external cord grips
Additional Information
Indoor/Outdoor
Indoor
Package Quantity
1 CT;10 PK
Resistance Properties
Impact Resistant;Chemical Resistant
Standards Met
RoHS Compliant;UL 498;Federal Specifications;UL Listed
Voltage
125.0 V
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
5276BK
GTIN
00785007527612
UPC
785007527612
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
PLUG
Trade Size
Amperage
15.0
Packaging
Weight
0.1 lb
Weight per each
0.1004
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Medium Duty
Nema Rating
5-15P
Standard
CULUS, UL 498
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 5276BK.
Jump To:

Similar Items

Similar items are close alternatives to 5276BK, though they may not be 100% alike.

Cross Referenced

These items are similar to 5276BK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
6266BLK Eaton Wiring Devices 00040893644578
HBL5266CM2 Hubbell Wiring Device-Kellems 00783585848501
5266-C Leviton 00078477795200
5276BK Legrand Pass & Seymour 00785007527612
5266 Eaton Wiring Devices 00032664393709
SA399 Eaton Wiring Devices 00052757399203
HBL5266EBK Hubbell Wiring Device-Kellems 00783585366111
48648 Leviton 00078477327951
515PV Leviton 00078477841242
89612 Morris 00601986896122
8520 Philmore n/a
515-PR Leviton 00078477841426

* All prices subject to change.

Begin Live Chat