664IG - SW 4W Ac 15A 120V GRD Terminals Iv

Legrand-Pass & Seymour

  • $15.96 (Each)
  • $15.96 (Each)

  • $797.98 (Per 50)

  • $1,595.96 (Per 100)

In-Stock: 2 available locally (Brownwood, TX) ( change location)
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
664IG
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
664-IG
Description
SW 4W Ac 15A 120V GRD Terminals Iv
Grounding Toggle Switch, 4 Poles, 4 Ways, 15 A, 120 V, Thermoplastic, Ivory, Wall Mount, 1.25 (L) X 1.090 (W) X 3.281 (H) In, 0.21 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/EAN/GTIN
785007664010 / 0785007664010 / 00785007664010
Weight per unit
0.2072 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.96 (Each)
Carton
$15.96 (Each)
Standard Packaging
$797.98 (Per 50)
Stock Availability
Brownwood
2 (Check another store)
DFW RDC
99
All Stores
640
Resources
Images
 
 
664IG - Small Image
 
664IG - Large Image
 
664IG - Large Image
Other Links
 
 
664IG - Other
 
664IG - Other
Brochures
 
 
664IG - Brochure
Attachments
 
 
664IG - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
15
Connection
Grounding
Current Rating
15 A
Material
Thermoplastic
Number Of Gangs
1
Number Of Wires
3
Poles
4-Way
Voltage Rating
120
Wire Size
4
Material, Color, and Finish
Color
Ivory
Finish
SATIN
Dimensions and Weight
Size
3.3 in
Descriptions
Description
SW 4W AC 15A 120V GRD TERMINALS IV
Extra Long Description
PAS 664IG SW 4W AC 15A 120V GRD TER
Features
Four-Way Switch, Grounded Terminals, 15 amps, 120 volts, Ivory
Long Description
Grounding Toggle Switch, 4 Poles, 4 Ways, 15 A, 120 V, ThermoPlastic, Ivory, Wall Mount, 1.25 (L) x 1.090 (W) x 3.281 (H) in, 0.21 lb
Product Type
Grounding Toggle Switch
Short Description
15 A, 120 V, 4W, Grounding Toggle Switch, Ivory
Special Features
Side Wire;High Impact Resistant Construction;Extra Long Strap
Additional Information
Actuator Type
Toggle
Connection Type
Grounding
Contact Rating
15 Amp, 120/125 VAC
Dimensions
1.25 (L) x 1.090 (W) x 3.281 (H) in
Indoor/Outdoor
Indoor
Load Rating
15 A @ 120 VAC
Load Type
CFL, Incandescent, Xenon, LED, Fluorescent, Halogen, Universal
Mounting Type
Wall Mount
Number Of Switches
1.0
Number Of Ways
4
Package Quantity
10 CT;50 PK
Standards Met
RoHS Compliant;CSA Listing C22.2 111;cULus;UL 20
Switch Type
Toggle
Voltage
120.0 V
Wall Plate Included
NO
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
664IG
GTIN
00785007664010
UPC
785007664010
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
SWITCH
Trade Size
Amperage
15.0
Packaging
Weight
0.21 lb
Weight per each
0.2072
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Residential;Commercial
Mounting
WALL
Nema Rating
NEMA Standards
Standard
CSA, CULUS, UL, UL 498
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 664IG.
Jump To:

Similar Items

Similar items are close alternatives to 664IG, though they may not be 100% alike.

Cross Referenced

These items are similar to 664IG but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RS415I Bryant Electric 00883778101335
1242-7V Eaton Wiring Devices 00032664174506
CS415V Eaton Wiring Devices 00032664487958
CSB415V Eaton Wiring Devices 00032664559013
84150-I Enerlites 00883951214241
GE14542G GENERAL ELECTRIC n/a
RS415I GENERAL ELECTRIC n/a
545042I Leviton 00078477326503
CS415-2I Leviton 00078477815663
CSB4-15I Leviton 00078477815953
82040 Morris 00601986820400
664IG Legrand Pass & Seymour 00785007664010
PS15AC4-I Legrand Pass & Seymour 00785007196733

* All prices subject to change.

Begin Live Chat