693LAG - Combo 2 Switches 3W 15A 120/277V La

Legrand-Pass & Seymour

  • $33.31 (Each)
  • $33.31 (Each)

  • $333.13 (Per 10)

  • $666.27 (Per 20)

  • $3,331.33 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
693LAG
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
693-LAG
Description
Combo 2 Switches 3W 15A 120/277V La
Double 3-Way Combination Switch, 15A, 120/277V
Slang Terms

Categories
Gen Purpose Wiring Devices - Combination Devices
Classification
Residential Switches
UNSPSC
N/A
UPC/EAN/GTIN
785007006148 / 0785007006148 / 00785007006148
Weight per unit
0.2675 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.31 (Each)
Carton
$333.13 (Per 10)
Standard Packaging
$666.27 (Per 20)
Resources
Images
 
 
693LAG - Small Image
 
693LAG - Large Image
Brochures
 
 
693LAG - Brochure
Other Links
 
 
693LAG - Other
 
693LAG - Other
 
693LAG - Other
Features
Poles
3-way
Wattage
Electrical power is expressed in Amps and Volts.
Wire Size
#14 - #10 Awg
Voltage Rating
0.433212996389892
amperage rating
15
connection
Side wire
actuator
Toggle
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Size
1.32 L x 0.94 W x 4.06 H
Descriptions
Product Type
Combo 2 Switches 3W 15A 120/277V La
Description
COMBO 2 SWITCHES 3W 15A 120/277V LA
extra long description
P&S 693LAG COMBO 2 SWITCHES 3W 15A
Long Description
Double 3-way Combination Switch, 15A, 120/277V
Features
Combination
Special Features
Easily accessible break-off for separate or common feed. Side wire #12 and #14 AWG. Two devices fit into the space of one. Grounding combination devices meet NEC Requirements.
Additional Information
Contact Rating
15amp, 120/277vac
operating cycles
30k.0
action
(2) 3W
Voltage
120/277 V
Contact Configuration
N-O
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
693-LAG
GTIN
00785007006148
UPC
785007006148
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
COMBINATION
Trade Size
Amperage
15.0
Packaging
Weight per each
0.2675
Carton
10
Package
20
Uses, Certifications, and Standards
standard
CULUS, UL20
environmental conditions
Flammability: UL94 V2
Operating Temperature
Maximum continuous +60°C, minimum -30°C
Application
Residential/Commercial
Mounting
WALL
You must have an account to view stock levels
These alternate items can be purchased instead of 693LAG.
Jump To:

Similar Items

Similar items are close alternatives to 693LAG, though they may not be 100% alike.

Combination Switch, 1 Pole, 15 A, 120/277 V Ac, Ivory, 1.32 (L) X 0.94 (W) X 3.2...
  • Our Part #: 693IG
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 693IG
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($333.13) · 20 ($666.27) ·
693IG - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$33.31

Each

QTY:
Each
Add
Double 3-Way Combination Switch, 15A, 120/277V
  • Our Part #: 693WG
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 693-WG
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($333.13) · 20 ($666.27) ·
693WG - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$33.31

Each

QTY:
Each
Add
Double 3-Way Combination Switch, 15A, 120/277V
  • Our Part #: 693G
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 693-G
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 20 ($666.27) ·
693G - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$33.31

Each

QTY:
Each
Add
Double Three-Way Combination Switch, 15 Amps, 120/277 Volts, Light Almond.
  • Our Part #: 693LA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 693LA
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($290.00) ·
693LA - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$29.00

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Double 3-Way Combination Switch, 15A, 120/277V
  • Our Part #: 693W
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 693WG
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($333.13) ·
693W - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$33.31

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 693LAG but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RC303LA Bryant Electric 00883778119101
276LA Eaton Wiring Devices 00032664583322
5243-T Leviton 00078477274965
693LA Legrand Pass & Seymour 00785007690194
693LAG Legrand Pass & Seymour 00785007006148
There were no add-on items found for 693LAG.

* All prices subject to change.