7801P - Toggle Switch Guard

Legrand-Pass & Seymour

  • $11.72 (Each)
  • $11.72 (Each)

  • $293.00 (Per 25)

  • $1,172.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
7801P
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
7801P
Description
Toggle Switch Guard
Handle Locking Guard, Metal Enclosure Material, 2.8 In Overall Length, 0.04 LB
Slang Terms

Suggest a New Term
Categories
Renewal Parts - Manual Motor Switches & Accy. Mark as Incorrect
Suggest a New Category
Classification
Industrial Switches
UNSPSC
N/A
UPC/EAN/GTIN
785007780116 / 0785007780116 / 00785007780116
Weight per unit
0.044 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.72 (Each)
Carton
$293.00 (Per 25)
Standard Packaging
$1,172.00 (Per 100)
Resources
Other Links
 
 
7801P - Other
 
7801P - Other
 
7801P - Other
 
7801P - Other
Images
 
 
7801P - Large Image
 
7801P - Small Image
 
7801P - Large Image
Brochures
 
 
7801P - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
actuator
Lock
Material, Color, and Finish
Enclosure Material
Metal
Color
Metal
Dimensions and Weight
Overall Length
2.8 in
Size
2.8"
Descriptions
Product Type
Handle Locking Guard
Long Description
Handle Locking Guard, Metal Enclosure Material, 2.8 in Overall Length, 0.04 lb
Features
Handle Locking Guard.
Short Description
Manual Controllers
Special Features
Handle Locking Guard has Opening for Padlock to Secure Control in Either The ON or OFF Position.
Description
TOGGLE SWITCH GUARD
extra long description
P&S 7801P TOGGLE SWITCH GUARD
Additional Information
Standards Met
CSA;RoHS
action
Encl
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
7801P
sub brand
Pass & Seymour
GTIN
00785007780116
UPC
785007780116
Taxonomies, Classifications, and Categories
Category Description
Industrial switches
Type
Handle Locking Guard
Packaging
Weight
0.04 lb
Weight per each
0.044
Carton
25
Package
100
Uses, Certifications, and Standards
Application
Industrial
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat