874IG - Radiant Switch 4W 15A 120/277V Iv

Legrand-Pass & Seymour

  • $14.11 (Each)
  • $14.11 (Each)

  • $141.11 (Per 10)

  • $282.22 (Per 20)

  • $1,411.11 (Per 100)

In-Stock: 7 available locally (Tomball, TX) ( change location)
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
874IG
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TM874I
Description
Radiant Switch 4W 15A 120/277V Iv
For Your Largest or Most Open Spaces, A Radiant Registered 4-Way Switch Enables Control Of A Single Light or Fixture From Three or More Separate Locations (Working In Conjunction With 3-Way Switches). Perfect For Basements or Multi-Level Rooms. Part Of The Radiant Collection, It Features Clean Lines and Smooth Paddle Action For A Sophisticated Touch. Made Exclusively For Use With Screwless Wall Plates From The Radiant Registered Collection, Sold Separately.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/EAN/GTIN
785007845006 / 0785007845006 / 00785007845006
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.11 (Each)
Carton
$141.11 (Per 10)
Standard Packaging
$282.22 (Per 20)
Stock Availability
Tomball
7 (Check another store)
Houston RDC
72
All Stores
371
Resources
Images
 
 
874IG - Small Image
 
874IG - Large Image
 
874IG - Large Image
 
874IG - Large Image
 
874IG - Large Image
 
874IG - Large Image
 
874IG - Large Image
Attachments
 
 
874IG - Specification Sheet
Brochures
 
 
874IG - Brochure
Other Links
 
 
874IG - Other
 
874IG - Other
 
874IG - Other
 
874IG - Other
 
874IG - Other
 
874IG - Other
 
874IG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Gang
1
Insulation
Bare
Material
Thermoplastic
Number Of Gangs
1.0
Poles
4-Way
Wire Size
#14 - #10 Awg
Material, Color, and Finish
Finish
SATIN
Dimensions and Weight
Size
6.25"
Thickness
2"
Descriptions
Description
RADIANT SWITCH 4W 15A 120/277V IV
Extra Long Description
PAS TM874I RADIANT SWITCH 4W 15A 12
Features
Decorator Style
Long Description
For your largest or most open spaces, a radiant Registered 4-Way Switch enables control of a single light or fixture from three or more separate locations (working in conjunction with 3-Way Switches). Perfect for basements or multi-level rooms. Part of the radiant Collection, it features clean lines and smooth paddle action for a sophisticated touch. Made exclusively for use with screwless Wall Plates from the radiant Registered Collection, sold separately.
Product Type
Radiant Switch 4W 15A 120/277V Iv
Special Features
Designer style satin finish rocker, push wire 14awg, narrow back body
Additional Information
Contact Rating
15 Amp, 120/125 VAC
Indoor/Outdoor
Indoor
Load Rating
15 A @ 120 VAC
Load Type
CFL, Universal, Halogen, LED, Fluorescent, Xenon, Incandescent
Mounting Type
Wall Box
Number Of Switches
1.0
Orientation
Vertical
Switch Type
Paddle
Throw Type
Single Throw
Voltage
120 VAC, 125 VAC
Wall Plate Included
NO
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
TM874I
GTIN
00785007845006
UPC
785007845006
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
SWITCH
Trade Size
Amperage
15.0
Packaging
Weight per each
0.27
Carton
10
Package
20
Uses, Certifications, and Standards
Application
Residential/Commercial
Mounting
WALL
Standard
CULUS, UL 20
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 874IG.
Jump To:

Similar Items

Similar items are close alternatives to 874IG, though they may not be 100% alike.

Cross Referenced

These items are similar to 874IG but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RSD415I Bryant Electric 00883778101434
7504V Eaton Wiring Devices 00032664643828
7604V Eaton Wiring Devices 00032664647178
94150-I Enerlites 00883951214029
5Z800 GENERAL ELECTRIC n/a
7504VBOX GENERAL ELECTRIC n/a
HBL2124I Hubbell Wiring Device-Kellems n/a
5604-2I Leviton 00078477882665
CA-4PS-IV Lutron Electronics 00784276016377
82070 Morris 00601986820707
2604-I Legrand Pass & Seymour 00785007539233
TM874I Legrand Pass & Seymour 00785007845006

* All prices subject to change.

Begin Live Chat