874LAG - Radiant Switch 4W 15A 120/277V La

Legrand-Pass & Seymour

  • $14.11 (Each)
  • $14.11 (Each)

  • $141.11 (Per 10)

  • $282.22 (Per 20)

  • $1,411.11 (Per 100)

In-Stock: 4 available locally (West Wichita, KS) ( change location)
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
874LAG
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TM874LA
Description
Radiant Switch 4W 15A 120/277V La
For Your Largest or Most Open Spaces, A Radiant Registered 4-Way Switch Enables Control Of A Single Light or Fixture From Three or More Separate Locations (Working In Conjunction With 3-Way Switches). Perfect For Basements or Multi-Level Rooms. Part Of The Radiant Collection, It Features Clean Lines and Smooth Paddle Action For A Sophisticated Touch. Made Exclusively For Use With Screwless Wall Plates From The Radiant Registered Collection, Sold Separately.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/EAN/GTIN
785007845013 / 0785007845013 / 00785007845013
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.11 (Each)
Carton
$141.11 (Per 10)
Standard Packaging
$282.22 (Per 20)
Stock Availability
West Wichita
4 (Check another store)
All Stores
516
Resources
Images
 
 
874LAG - Small Image
 
874LAG - Large Image
 
874LAG - Large Image
 
874LAG - Large Image
 
874LAG - Large Image
 
874LAG - Large Image
 
874LAG - Large Image
 
874LAG - Large Image
Attachments
 
 
874LAG - Specification Sheet
Brochures
 
 
874LAG - Brochure
Other Links
 
 
874LAG - Other
 
874LAG - Other
 
874LAG - Other
 
874LAG - Other
 
874LAG - Other
 
874LAG - Other
 
874LAG - Other
 
874LAG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Gang
4
Insulation
Bare
Material
Thermoplastic
Number Of Gangs
1.0
Poles
4-Way
Wire Size
#14 - #10 Awg
Material, Color, and Finish
Finish
SATIN
Dimensions and Weight
Size
4.2 in
Thickness
1.5 in
Descriptions
Description
RADIANT SWITCH 4W 15A 120/277V LA
Extra Long Description
PAS TM874LA RADIANT SWITCH 4W 15A 1
Features
Decorator Style
Long Description
For your largest or most open spaces, a radiant Registered 4-Way Switch enables control of a single light or fixture from three or more separate locations (working in conjunction with 3-Way Switches). Perfect for basements or multi-level rooms. Part of the radiant Collection, it features clean lines and smooth paddle action for a sophisticated touch. Made exclusively for use with screwless Wall Plates from the radiant Registered Collection, sold separately.
Product Type
Radiant Switch 4W 15A 120/277V La
Special Features
Designer style, smooth quiet paddle action
Additional Information
Contact Rating
15 Amp, 120/125 VAC
Indoor/Outdoor
Indoor
Load Rating
15 A @ 120 VAC
Load Type
Fluorescent, CFL, LED, Halogen, Incandescent, Universal, Xenon
Mounting Type
Wall Box
Number Of Switches
1.0
Switch Type
Paddle
Throw Type
Single Throw
Voltage
125 VAC, 120 VAC
Wall Plate Included
NO
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
TM874LA
GTIN
00785007845013
UPC
785007845013
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
SWITCH
Trade Size
Amperage
15.0
Packaging
Weight per each
0.27
Carton
10
Package
20
Uses, Certifications, and Standards
Application
Residential/Commercial
Mounting
WALL
Standard
CULUS, UL 498, 20
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 874LAG.
Jump To:

Similar Items

Similar items are close alternatives to 874LAG, though they may not be 100% alike.

Cross Referenced

These items are similar to 874LAG but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RSD415LA Bryant Electric 00883778119453
7504LA-BOX Eaton 00032664750137
7504LA Eaton Wiring Devices 00032664644702
7504ABOX GENERAL ELECTRIC n/a
7504LABOX GENERAL ELECTRIC n/a
HURSD415LA GENERAL ELECTRIC n/a
HBL2124A Hubbell Wiring Device-Kellems n/a
5604-2T Leviton 00078477275009
TM874LA Legrand Pass & Seymour 00785007845013

* All prices subject to change.

Begin Live Chat