AC345050 - CAT5E Ez-RJ45 50PK

Legrand-On-Q

  • $53.99 (Each)
  • $53.99 (Each)

  • $5,399.00 (Per 100)

In-Stock: 1 available locally (Rogers, AR) ( change location)
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
AC345050
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
AC3450-50
Description
CAT5E Ez-RJ45 50PK
RJ 45 Connector, Structured Wiring Application, Clear Color, Made In Usa, 50 PK Package Quantity, Ez-RJ45 Modular Plug Hand Tool (364555-01);Quick and Hassle-Free Connection Special Features, Rohs Compliant, Push-Pull Terminal Type, 0.2000 LB Weight
Slang Terms

Suggest a New Term
Categories
Telecomm Wire & Cable - Patch Cords & Jumpers For Vdv Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121444 - RJ jack and module
UPC/EAN/GTIN
804428008996 / 0804428008996 / 00804428008996
Weight per unit
0.2025 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$53.99 (Each)
Standard Packaging
$5,399.00 (Per 100)
Stock Availability
Rogers
1 (Check another store)
Springdale
7
All Stores
132
Resources
Images
 
 
AC345050 - Small Image
 
AC345050 - Small Image
 
AC345050 - Large Image
 
AC345050 - Large Image
 
AC345050 - Large Image
Attachments
 
 
AC345050 - Specification Sheet
Other Links
 
 
AC345050 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Push-Pull
Material, Color, and Finish
Color
Clear
Descriptions
Description
CAT5E EZ-RJ45 50PK
Extra Long Description
PAS AC345050 CAT5E EZ-RJ45 50 PACK
Features
Patented design provides a quick and hassle-free connection for Cat 5e cable. Allows easy inspection of wire order before termination. Designed for use with the EZ-RJ45 Modular Plug Hand Tool (364555-01).
Long Description
RJ 45 Connector, Structured Wiring Application, Clear Color, Made in USA, 50 PK Package Quantity, EZ-RJ45 Modular Plug Hand Tool (364555-01);Quick and Hassle-Free Connection Special Features, RoHS Compliant, Push-Pull Terminal Type, 0.2000 lb Weight
Product Type
RJ 45 Connector
Short Description
RJ 45 Connector, Clear, 50 PK
Special Features
Quick and Hassle-Free Connection;EZ-RJ45 Modular Plug Hand Tool (364555-01)
Additional Information
Made In USA
yes
Package Quantity
50 PK
Standards Met
RoHS Compliant
Manufacturer Information
Brand
LEGRAND-ON-Q
Manufacturers Part Number
AC3450-50
GTIN
00804428008996
UPC
804428008996
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Packaging
Weight
0.2000 lb
Weight per each
0.2025
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Structured Wiring
Environmental Conditions
0 to 93% (relative humidity, non-condensing)
Standard
cULus, TIA/EIA-568-B Cat 5e
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat