BZ150 - Universal Voltage Power Pack

Wattstopper

  • $90.42 (Each)
  • $90.42 (Each)

In-Stock: 35 available locally (Deer Park, TX) ( change location)
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
BZ150
Manufacturer
Wattstopper
Manufacturer's Part Number
BZ150
Description
Universal Voltage Power Pack
Occupancy Sensor Power Pack, 2.75 Inch Width X 1.6 Inch Depth X 1.6 Inch Height Size; Low Voltage Occupancy Sensor Used On; 50/60 Hertz Frequency Rating; Snap-In Installation; Plastic Enclosure Material; Cul Approval; 2 Standard Package
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Electronic Ballast
UNSPSC
N/A
UPC/GTIN
754182922918 / 00754182922918
Weight per unit
0.35 LB
Price & Packaging
Minimum Order Quantity
1
Unit
$90.42 (Each)
Stock Availability
Deer Park
35 (Check another store)
All Stores
77
Resources
Images
 
 
BZ150 - Large Image
Attachments
 
 
BZ150 - Specification Sheet
Installation Sheets
 
 
BZ150 - Installation Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Enclosure Material
Plastic
Dimensions and Weight
Size
2.75 Inch Width x 1.6 Inch Depth x 1.6 Inch Height
Descriptions
Additional Information
RoHS Compliant; Operation Auto-On/Manual-On; Application Lighting Circuit, Self-Contained Air Conditioner, Pump, Fan, Motor, VAV System, Motorized Damper Control
Commodity Description
LIGHTING ACCESSORIES
Description
UNIVERSAL VOLTAGE POWER PACK
Extra Long Description
2.75 INCH WIDTH X 1.6 INCH DEPTH X 1.6 INCH HEIGHT SIZE; OCCUPANCY AND VACANCY SENSOR USED ON; 50/60 HERTZ FREQUENCY RATING; PLASTIC ENCLOSURE MATERIAL; UL 2043, CUL APPROVAL; 0 TO 55 DEG C OPERATING TEMPERATURE; 120/277 VOLT AC 1-PHASE INPUT VOLTAGE; 225 MILLIAMP OUTPUT CURRENT; 24 VOLT DC OUTPUT VOLTAGE; ROHS COMPLIANT; BAA/TAA COMPLIANT; MOUNTING TYPE INTEGRATED, EXTERNAL; LIGHT OUTPUT TYPE AUTOMATIC ON/MANUAL ON; CURRENT RATING 20 AMP (INPUT); APPLICATION LOW VOLTAGE
Long Description
OCCUPANCY SENSOR POWER PACK, 2.75 INCH WIDTH X 1.6 INCH DEPTH X 1.6 INCH HEIGHT SIZE; LOW VOLTAGE OCCUPANCY SENSOR USED ON; 50/60 HERTZ FREQUENCY RATING; SNAP-IN INSTALLATION; PLASTIC ENCLOSURE MATERIAL; CUL APPROVAL; 2 STANDARD PACKAGE
Product Type
Occupancy Sensor Power Pack
Additional Information
Control Voltage
24 Volt DC
Enclosure Finish
GRAY
Input Voltage
120/277 Volt AC
Number Of Sensors
3 in
Output Current
225 Milliamp
Output Voltage
24 Volt DC
Relay Contact Rating
120/277 Volt AC 20 Amp (Ballast), 120/277 Volt AC 20 Amp (Incandescent), 120/250 Volt AC 1 HP (Motor)
Manufacturer Information
Brand
WATTSTOPPER
Manufacturers Part Number
BZ150
GTIN
00754182922918
UPC
754182922918
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC BALLAST
Packaging
Standard Package
2
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Approval
CUL
Frequency Rating
50/60 Hertz
Installation
Snap-In
Used On
Low Voltage Occupancy Sensor
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 77

Location search:

Distribution Centers

Location Stock Available
Houston RDC
24 View Store

A-L

Location Stock Available
Ennis
4 View Store

M-Z

Location Stock Available
Prosper
1 View Store
Stafford
1 View Store

* All prices subject to change.

Begin Live Chat