CA262G - 2G Wallplate Two Decor Cover

Legrand-Pass & Seymour

  • $20.46 (Each)
  • $20.46 (Each)

  • $245.49 (Per 12)

  • $2,045.75 (Per 100)

In-Stock: 17 available locally (Tyler, TX) ( change location)
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
CA262G
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
CA262-G
Description
2G Wallplate Two Decor Cover
Weatherproof Cover, 2 Gang, 4.58 (W) X 4.52 (H) In, Screw Mount, Die-Cast Aluminum, Gray, 0.6600 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/EAN/GTIN
785007264661 / 0785007264661 / 00785007264661
Weight per unit
0.655 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.46 (Each)
Carton
$20.46 (Each)
Standard Packaging
$245.49 (Per 12)
Stock Availability
Tyler
17 (Check another store)
All Stores
348
Resources
Images
 
 
CA262G - Small Image
 
CA262G - Large Image
 
CA262G - Large Image
Other Links
 
 
CA262G - Other
 
CA262G - Other
 
CA262G - Other
 
CA262G - Other
Attachments
 
 
CA262G - Specification Sheet
Brochures
 
 
CA262G - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Weatherproof
Insulation
Cover
Material
Die-Cast Aluminum
Number Of Gangs
2
Material, Color, and Finish
Finish
Zinc
Dimensions and Weight
Size
4.6"
Descriptions
Construction
Weatherproof
Description
WP 2G TWO DECORATOR COVER
Extra Long Description
PAS CA262G WP 2G TWO DECORATOR COVE
Features
Cast Weatherproof 2 Gang Cover, Gray
Long Description
Weatherproof Cover, 2 Gang, 4.58 (W) x 4.52 (H) in, Screw Mount, Die-Cast Aluminum, Gray, 0.6600 lb
Product Type
Weatherproof Cover
Short Description
2 Gang, Screw Mount, Weatherproof Cover, Gray
Special Features
Cord Flap Gasket
Additional Information
Dimensions
4.58 (W) x 4.52 (H) in
For Use With
Switch
Indoor/Outdoor
Outdoor
Mounting Type
Screw Mount
Number Of Outlet
2
Number Of Outlets
2.0
Package Quantity
12 CT
Standards Met
UL Listed;RoHS Compliant;2005 NEC Section 406.8(A) and 406.8(B)(2)
Wall Plate Type
Custom
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
CA262G
GTIN
00785007264661
UPC
785007264661
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Weatherproof Cover
Packaging
Weight
0.6600 lb
Weight per each
0.655
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Industrial
Mounting
CEILING, WALL
Standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of CA262G.
Jump To:

Similar Items

Similar items are close alternatives to CA262G, though they may not be 100% alike.

Cross Referenced

These items are similar to CA262G but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
WVGG2 Appleton Electric 00687855030194
RW51450 Bryant Electric 00883778119514
TP7252 Eaton Crouse-Hinds 00786189072525
TP7252 Eaton Wiring Devices 786189072525
RW51450 GENERAL ELECTRIC n/a
RW51450 Hubbell Wiring Device-Kellems 883778119514
37250 Morris 00601986372503
30452 Mulberry 95327304528
2C-2G Orbit Industries 835243005983
WVGG2 O-Z Gedney 687855030194
CA262-G Legrand Pass & Seymour 785007264661
CA262G Legrand Pass & Seymour 00785007264661
5045-0 Raco 50169504505
5145-0 Raco 50169514504
FGV-2DCV Teddico-BWF 87115250315
2CCG Thomas & Betts 42269350571
WGF200-C Thomas & Betts Conduit n/a
XWC6 Topaz n/a

* All prices subject to change.

Begin Live Chat