CA7BRV - WP Vert Single Cover BRNZ

Pass and Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CA7BRV
Manufacturer
Pass and Seymour
Manufacturer's Part Number
CA7-BRV
Description
WP Vert Single Cover BRNZ
Weatherproof Cover, Self Closing; (1) Single Receptacle; 1 Gang; Single Lid; Die Cast Zinc; Bronze; Baked Electrostatic Polyester Powder Painted; Vertical Position; Size 2.81 Inch W X 4.56 Inch H; Approval Ul (Canada and Us); Legrand[R] Brand
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Weatherproof Boxes & Covers
UNSPSC
-
UPC/EAN/GTIN
078500726432
Weight per unit
0.43 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
CA7BRV - Small Image
 
CA7BRV - Large Image
Attachments
 
 
CA7BRV - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1 PH
Material
Die Cast Zinc
Material, Color, and Finish
Finish
BAKED ELECTROSTATIC POLYESTER POWDER PAINTED
Color
Bronze
Dimensions and Weight
Size
2.81 INCH W X 4.56 INCH H
Descriptions
Description
WP VERT SINGLE COVER BRNZ
Commodity Description
Miscellaneous Material
Additional Information
APPLICABLE STANDARD NEC 406.8(A), NEC 406.8(B)(2); INCLUDES STAINLESS STEEL SPRING
Long Description
WEATHERPROOF COVER, SELF CLOSING; (1) SINGLE RECEPTACLE; 1 GANG; SINGLE LID; DIE CAST ZINC; BRONZE; BAKED ELECTROSTATIC POLYESTER POWDER PAINTED; VERTICAL POSITION; SIZE 2.81 INCH W X 4.56 INCH H; APPROVAL UL (CANADA AND US); LEGRAND[R] BRAND
Additional Information
Lid Type
SINGLE LID
Device Opening
(1) SINGLE RECEPTACLE
Mounting Position
VERTICAL
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
CA7-BRV
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
SELF CLOSING
Availability
Status
Inactive
Packaging
Weight per each
0.43
Carton
1
Package
10
Uses, Certifications, and Standards
Approval
UL (CANADA AND US)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat