CA8GH - Horizontal Duplex Cover Wallplate

Legrand-Pass & Seymour

  • $6.29 (Each)
  • $6.29 (Each)

  • $75.42 (Per 12)

  • $628.51 (Per 100)

In-Stock: 32 available locally (Plainview, TX) ( change location)
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
CA8GH
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
CA8-GH
Description
Horizontal Duplex Cover Wallplate
Weatherproof Cast Cover, 1 Gang, 4.57 (W) X 2.90 (H) In, Wall Mount, Die-Cast Zinc Material, Gray, 0.3900 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/EAN/GTIN
785007264340 / 0785007264340 / 00785007264340
Weight per unit
0.39 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.29 (Each)
Carton
$6.29 (Each)
Standard Packaging
$75.42 (Per 12)
Stock Availability
Plainview
32 (Check another store)
Lubbock
242
All Stores
2,038
Resources
Images
 
 
CA8GH - Small Image
 
CA8GH - Large Image
 
CA8GH - Large Image
 
CA8GH - Large Image
Other Links
 
 
CA8GH - Other
 
CA8GH - Other
 
CA8GH - Other
 
CA8GH - Other
 
CA8GH - Other
Attachments
 
 
CA8GH - Specification Sheet
Brochures
 
 
CA8GH - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Weatherproof
Material
Die-Cast Zinc
Number Of Gangs
1
Material, Color, and Finish
Finish
Zinc
Dimensions and Weight
Size
4.57 L x 2.90 H
Descriptions
Description
WP HORIZ DUPLEX COVER
Extra Long Description
PAS CA8GH WP HORIZ DUPLEX COVER
Features
Weatherproof Cover with Self Closing Lids. Broad line of single gang covers for receptacles and power outlets. Baked-on electrostatic, polyester, powder paint for superior scratch and corrosion resistance.
Long Description
Weatherproof Cast Cover, 1 Gang, 4.57 (W) x 2.90 (H) in, Wall Mount, Die-Cast Zinc Material, Gray, 0.3900 lb
Product Type
Weatherproof Cast Cover
Short Description
1 Gang, Wall Mount, Weatherproof Cast Cover, Gray
Special Features
Baked-On Electrostatic Polyester Powder Paint for Superior Scratch and Corrosion Resistance.
Additional Information
Dimensions
4.57 (W) x 2.90 (H) in
Indoor/Outdoor
Outdoor
Mounting Type
Wall Mount
Number Of Outlet
1
Number Of Outlets
1.0
Orientation
Horizontal
Package Quantity
12 CT
Standards Met
CULus Listed;2011 NEC Section 406.9(A);RoHS Compliant
Wall Plate Type
Custom
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
CA8GH
GTIN
00785007264340
UPC
785007264340
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Weatherproof Cover
Packaging
Weight
0.3900 lb
Weight per each
0.39
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Residential;Commercial
Mounting
Weatherproof Box
Standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,038

Location search:
These alternate items can be purchased instead of CA8GH.
Jump To:

Similar Items

Similar items are close alternatives to CA8GH, though they may not be 100% alike.

Cross Referenced

These items are similar to CA8GH but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
WHD1 Appleton Electric 00687855030149
WHDO1 Appleton Electric 00687855030156
RW51810 Bryant Electric 00883778119552
CCD Burndy 00781810132203
TP7206 Eaton Crouse-Hinds 786189072068
S989 Eaton Wiring Devices 32664120107
3962 Eaton Wiring Devices n/a
AH4500 Eaton Wiring Devices 00040893025018
S3962 Eaton Wiring Devices 00032664853005
RW51810 GENERAL ELECTRIC n/a
HBL5205WO Hubbell Wiring Device-Kellems 783585809137
RW51810 Hubbell Wiring Device-Kellems 883778119552
CWP8H Hubbell Wiring Device-Kellems 00783585904009
4970 Leviton 78477113325
4970FS Leviton n/a
37010 Morris 601986370103
30501U Mulberry 95327301992
30501 Mulberry 95327305013
1C-DH Orbit Industries 00835243005389
WAD O-Z Gedney n/a
4510 Legrand Pass & Seymour 785007451009
CA8GH Legrand Pass & Seymour 00785007264340
CA8-GH Legrand Pass & Seymour 785007264340
5001-0 Raco 50169500101
5180-0 Raco 50169518007
5180-5 Raco 50169518052
5181-0 Raco 50169518106
CH100S Raco 92326110068
CO1 RAB Lighting 19813930503
4181-1 Teddico-BWF 00087115041814
FC-81V Teddico-BWF 87115230157
WH90-WH Thomas & Betts 785055005261
WR81-CN Thomas & Betts 785055202202
DCCD Thomas & Betts 42269810044
WR100-C Thomas & Betts n/a
WR81-C Thomas & Betts n/a
DCCD CCD Thomas & Betts n/a
5310E Thomas & Betts n/a
CCD Thomas & Betts 00042269350007
CCG-V Thomas & Betts 42269350229
WR81-CN Thomas & Betts Conduit n/a
WCH1DUP Topaz 00751338818927
XWC1 Topaz n/a

* All prices subject to change.

Begin Live Chat