CR6364 - Turnlok Conn 3P 4W 50A 125/250V CR

Legrand-Pass & Seymour

  • $177.49 (Each)
  • $177.49 (Each)

  • $1,774.90 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CR6364
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
CR6364
Description
Turnlok Conn 3P 4W 50A 125/250V CR
Locking Device Turnlock Connector, 50 A, 125/250 V Ac, 3 Poles, 4 Wires, Black, Nylon Material, 2.26 In Diameter, Cord Mount, 3.90 In Length, Corrosion Resistant, 0.72 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121403 - Locking plug
UPC/GTIN
785007935066 / 00785007935066
Weight per unit
0.718 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$177.49 (Each)
Standard Packaging
$1,774.90 (Per 10)
Resources
Other Links
 
 
CR6364 - Other
 
CR6364 - Other
 
CR6364 - Other
 
CR6364 - Other
Images
 
 
CR6364 - Large Image
 
CR6364 - Small Image
 
CR6364 - Large Image
Brochures
 
 
CR6364 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Wires
4
Material
Nylon
Current Rating
50 A
Voltage Rating
125/250 V ac
amperage rating
50
Poles
Consult the Factory
Wire Size
Consult the Factory
Wattage
Electrical power is expressed in Amps and Volts.
Material, Color, and Finish
Color
Black
Dimensions and Weight
Diameter
2.26 in
Length
3.90 in
Size
3.90 L x 2.26 H
Descriptions
Product Type
Locking Device Turnlock Connector
Long Description
Locking Device Turnlock Connector, 50 A, 125/250 V ac, 3 Poles, 4 Wires, Black, Nylon Material, 2.26 in Diameter, Cord Mount, 3.90 in Length, Corrosion Resistant, 0.72 lb
Features
Turnlok Connector 3pole 4wire 50amp 125/250volt Corrosion Resistant
Short Description
50 A, 125/250 VAC, Locking Device Turnlock Connector, Black
Special Features
Time-Tested Design;3 Phase
Description
TURNLOK CONN 3P 4W 50A 125/250V CR
extra long description
P&S CR6364 TURNLOK CONN 3P 4W 50A 1
Additional Information
Mounting Type
Cord Mount
Resistance Properties
Corrosion Resistant
package quantity
1 CT;10 PK
Standards Met
RoHS Compliant;UL498;CSA c22.2 no. 42
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
CR6364
GTIN
00785007935066
UPC
785007935066
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Turnlok® Corrosion-Resistant Connector
Packaging
Weight
0.72 lb
Weight per each
0.718
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Industrial
environmental conditions
Consult the Factory
nema rating
None
standard
UL498, CSA C22.2 No. 42
Mounting
Cord
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat