CS1200 - WHT Pir Ceiling Mount Occupancy Sensor

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 20)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CS1200
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
CS1200
Description
WHT Pir Ceiling Mount Occupancy Sensor
Pir Ceiling?Sensor, ?24VDC Input, Coverage 360DEGREE, ?1200 SQ.FT.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
N/A
UPC/GTIN
785007703849 / 00785007703849
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
CS1200 - Large Image
 
CS1200 - Small Image
 
CS1200 - Video
Brochures
 
 
CS1200 - Brochure
Other Links
 
 
CS1200 - Other
 
CS1200 - Other
 
CS1200 - Other
 
CS1200 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
WHT PIR CEILING MOUNT OCCUPANCY SENSOR
Long Description
PIR Ceiling?Sensor,?24VDC Input, Coverage 360degree,?1200 Sq.Ft.
Product Type
Disc Sub Ci305
extra long description
P&S CS1200 DISC SUB CI305
Additional Information
Sensor Type
Occupancy
media
Yes
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
CS1200
GTIN
00785007703849
UPC
785007703849
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Availability
Status
Inactive
Packaging
Weight per each
0.4
Carton
20
Package
1
Uses, Certifications, and Standards
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of CS1200.
Jump To:

Similar Items

Similar items are close alternatives to CS1200, though they may not be 100% alike.

Occupancy Sensor, 24 V DC, +32 °F Operating Temperature, +131 °F Operating Tempe...
  • MFR Part #: COS-L
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($88.94) ·
C0SL - Nsi Industries

Check local availability

Total Availability: In Stock

Book Price

$88.94

Each

QTY:
Each
Add
Occupancy Sensor, 11 Ma, 24 V DC, 1200 SQ.FT A;111.5 M^2 Coverage, 15 Sec to 30 ...
  • MFR Part #: CI-205
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 40 ($4,304.40) ·
CI205 - Pass & Seymour/Legrand

Check local availability

Total Availability: In Stock

Book Price

$107.61

Each

QTY:
Each
Add
Pir Ceiling Occupancy Sensor 100-347 Vac, Center Mount 360
  • MFR Part #: CI-355
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 40 ($5,004.40) ·
CI355 - Pass & Seymour/Legrand

Check local availability

Total Availability: In Stock

Book Price

$125.11

Each

QTY:
Each
Add
Wattstopper'S Ci-355 Passive Infrared (Pir) Occupancy Sensor Automatically Turns...
  • MFR Part #: CI355
  • Manufacturer: Wattstopper
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($142.05) ·
CI355 - Wattstopper

Check local availability

Total Availability: Out of Stock

Book Price

$142.05

Each

QTY:
Each
Add
Pir Ceiling?Sensor, ?24VDC Input, Coverage 360DEGREE, ?1200 SQ.FT.
  • MFR Part #: CS1200
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($824.80) ·
CS1001 - Pass & Seymour/Legrand

Check local availability

Total Availability: Out of Stock

Book Price

$82.48

Each

QTY:
Each
Add
Cross Referenced

These items are similar to CS1200 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
OAC-P-1500-DMV Eaton Wiring Devices 00080083608607
MPC-50V-W Enerlites 00883951412777
MPC-52V-W Enerlites 00883951414733
PIR10P Hubbell Building Automation 00640181301154
ATP1500CL Hubbell Wiring Device-Kellems 00783585256948
LVPR1500R Hubbell Wiring Device-Kellems 00783585181271
CS1200 Legrand Pass & Seymour 00785007703849
CI-355 WattStopper 00754182914333
CI355 WattStopper n/a
EL628A GENERAL ELECTRIC n/a
EL7628A GENERAL ELECTRIC n/a
LC400S GENERAL ELECTRIC n/a
ODC0S-I1W Leviton 00078477881880
CI-355 Legrand Pass & Seymour n/a

* All prices subject to change.

Begin Live Chat