CS15AC3W - 15A 120/277VAC S Wire Comm 3W SW WH

Legrand-Pass & Seymour

  • $10.25 (Each)
  • $10.25 (Each)

  • $512.74 (Per 50)

  • $1,025.48 (Per 100)

In-Stock: 9 available locally (Searcy, AR) ( change location)
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
CS15AC3W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
CS15AC3-W
Description
15A 120/277VAC S Wire Comm 3W SW WH
Commercial Switch, 3 Poles, 3 Ways, 15 A, 120/277 V Ac, Nylon Material, Silver Cadmium Oxide Contact Material, White, Grounding Connection, Toggle Actuator, Wall Mount, 1.320 (L) X 1.073 (W) X 3.281 (H) In, -40 °C Operating Temperature, +115 °C Operating Temperature, 0.18 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
N/A
UPC/EAN/GTIN
785007126518 / 0785007126518 / 00785007126518
Weight per unit
0.1804 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.25 (Each)
Carton
$10.25 (Each)
Standard Packaging
$512.74 (Per 50)
Stock Availability
Searcy
9 (Check another store)
Little Rock
11
All Stores
260
Resources
Images
 
 
CS15AC3W - Small Image
 
CS15AC3W - Large Image
 
CS15AC3W - Large Image
 
CS15AC3W - Video
Other Links
 
 
CS15AC3W - Other
 
CS15AC3W - Other
 
CS15AC3W - Other
Attachments
 
 
CS15AC3W - Specification Sheet
Brochures
 
 
CS15AC3W - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Actuator
Toggle
Amperage Rating
15
Current Rating
15 A
Insulation
False
Material
Nylon
Number Of Gangs
1
Poles
3-way
Voltage Rating
120/277 V ac
Wire Size
#14 - #10 Awg
Material, Color, and Finish
Color
White
Contact Material
Silver Cadmium Oxide
Finish
Matte
Dimensions and Weight
Size
3.3"
Descriptions
Description
15A 120/277VAC S WIRE COMM 3W SW W
Extra Long Description
PAS CS15AC3W 15A 120/277VAC S WIRE
Features
Commercial 3way Switch, Side Wire, 15amp 120/277volt, White.
Long Description
Commercial Switch, 3 Poles, 3 Ways, 15 A, 120/277 V ac, Nylon Material, Silver Cadmium Oxide Contact Material, White, Grounding Connection, Toggle Actuator, Wall Mount, 1.320 (L) x 1.073 (W) x 3.281 (H) in, -40 °C Operating Temperature, +115 °C Operating Temperature, 0.18 lb
Product Type
Commercial Switch
Short Description
15 A, 120/277 VAC, SW, Commercial Switch, White
Special Features
Back & Side Wire;Locking Support;One Piece Brass Alloy Contact Arm
Additional Information
Action
TP
Actuator Type
Toggle
Connection Type
Grounding
Contact Rating
15amp, 120/277vac
Dimensions
1.320 (L) x 1.073 (W) x 3.281 (H) in
Indoor/Outdoor
Indoor
Load Rating
15 A @ 120/277 VAC
Load Type
Xenon, LED, Incandescent, Universal, Fluorescent, Halogen, CFL
Maximum Operating Temperature
+115 °c
Media
Yes
Minimum Operating Temperature
-40 °C
Mounting Type
Wall Mount
Number Of Switches
1.0
Number Of Ways
3
Package Quantity
10 CT;50 PK
Standards Met
RoHS Compliant;UL Listed File Number E140597;UL20;Federal Specification WS896;cULus Listed File Number LR17446;CSA-C22.2 No. 111
Switch Type
Toggle
Throw Type
Double Throw
Voltage
120 VAC, 277 VAC
Wall Plate Included
NO
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
CS15AC3W
GTIN
00785007126518
UPC
785007126518
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Type
SWITCH
Trade Size
Amperage
15.0
Packaging
Weight
0.18 lb
Weight per each
0.1804
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial
Mounting
WALL
Nema Rating
NEMA WD-1;NEMA WD-6
Standard
CULUS, FEDSPEC, UL20, FEDSPEC
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of CS15AC3W.
Jump To:

Similar Items

Similar items are close alternatives to CS15AC3W, though they may not be 100% alike.

Cross Referenced

These items are similar to CS15AC3W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CS315BW Bryant Electric 00781786174504
CS315W Eaton Wiring Devices 00032664487804
CS315W Hubbell Wiring Device-Kellems 00783585532202
CS315-2W Leviton 00078477815632
CS15AC3W Legrand Pass & Seymour 00785007126518
663WGMH Legrand Pass & Seymour n/a
54503-2W Leviton 00078477125656

* All prices subject to change.

Begin Live Chat