CS20AC1W - 20A 120/277VAC S Wire Comm SP SW WH

Legrand-Pass & Seymour

  • $6.70 (Each)
  • $6.70 (Each)

  • $334.75 (Per 50)

  • $669.50 (Per 100)

In-Stock: 20 available locally (Lafayette, LA) ( change location)
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
CS20AC1W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
CS20AC1-W
Description
20A 120/277VAC S Wire Comm SP SW WH
Toggle Switch, 1 Pole, 20 A, 120/277 V Ac, Nylon Material, Silver Cadmium Oxide Contact Material, White, Grounding Connection, Wall Mount, 1.320 (L) X 1.073 (W) X 3.281 (H) In, -40 °C Operating Temperature, +115 °C Operating Temperature, 0.16 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
N/A
UPC/EAN/GTIN
785007126471 / 0785007126471 / 00785007126471
Weight per unit
0.164 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.70 (Each)
Carton
$6.70 (Each)
Standard Packaging
$334.75 (Per 50)
Stock Availability
Lafayette
20 (Check another store)
Alexandria
236
All Stores
7,209
Resources
Images
 
 
CS20AC1W - Small Image
 
CS20AC1W - Large Image
 
CS20AC1W - Large Image
 
CS20AC1W - Video
Other Links
 
 
CS20AC1W - Other
 
CS20AC1W - Other
 
CS20AC1W - Other
Attachments
 
 
CS20AC1W - Specification Sheet
Brochures
 
 
CS20AC1W - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Actuator
Toggle
Amperage Rating
20
Current Rating
20 A
Insulation
False
Material
Nylon
Number Of Gangs
1
Poles
1
Voltage Rating
120/277 V ac
Wire Size
#14 - #10 Awg
Material, Color, and Finish
Color
White
Contact Material
Silver Cadmium Oxide
Finish
Matte
Dimensions and Weight
Size
3.3 in
Descriptions
Description
20A 120/277VAC S WIRE COMM SP SW W
Extra Long Description
PAS CS20AC1W 20A 120/277VAC S WIRE
Features
Commercial single pole switch in white, with side wire, is made with high strength thermoplastic polycarbonate toggle which resists breaking and chipping under heavy abuse. Its one-piece brass alloy contact arm allows for reliable electrical performance. Also, the one-piece steel strap with integral ground is plated for corrosion resistance. The heavy-duty toggle bumpers allow for a smooth and quiet operation. 20amp 120/277volt.
Long Description
Toggle Switch, 1 Pole, 20 A, 120/277 V ac, Nylon Material, Silver Cadmium Oxide Contact Material, White, Grounding Connection, Wall Mount, 1.320 (L) x 1.073 (W) x 3.281 (H) in, -40 °C Operating Temperature, +115 °C Operating Temperature, 0.16 lb
Product Type
Toggle Switch
Short Description
20 A, 120/277 VAC, Toggle Switch, White, 4 Poles, 4 Ways, B&S Wire
Special Features
Side Wire;Locking Support;Heavy Duty Toggle
Additional Information
Action
Single pole
Actuator Type
Toggle
Connection Type
Grounding
Contact Rating
20Amp, 120/277Vac
Dimensions
1.320 (L) x 1.073 (W) x 3.281 (H) in
Indoor/Outdoor
Indoor
Load Rating
20 A @ 120/277 VAC
Load Type
Fluorescent, CFL, Halogen, Incandescent, Xenon, Universal, LED
Maximum Operating Temperature
+115 °c
Media
Yes
Minimum Operating Temperature
-40 °C
Mounting Type
Wall Mount
Number Of Switches
1.0
Package Quantity
10 CT;50 PK
Standards Met
RoHS Compliant;UL Listed File Number E140597;UL20;Federal Specification WS896;cULus Listed File Number LR17446;CSA-C22.2 No. 111
Switch Type
Toggle
Throw Type
Single Throw
Voltage
277 VAC, 120 VAC
Wall Plate Included
NO
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
CS20AC1W
GTIN
00785007126471
UPC
785007126471
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Type
SWITCH
Trade Size
Amperage
20.0
Packaging
Weight
0.16 lb
Weight per each
0.164
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial
Enclosure
Nylon
Mounting
WALL
Nema Rating
NEMA WD-1;NEMA WD-6
Standard
FEDSPEC, CULUS, UL 498/20, FEDSPEC
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 7,209

Location search:
These alternate items can be purchased instead of CS20AC1W.
Jump To:

Similar Items

Similar items are close alternatives to CS20AC1W, though they may not be 100% alike.

Cross Referenced

These items are similar to CS20AC1W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CS120BI Bryant Electric 00781786174450
CS120BW Bryant Electric 00781786174467
CSB120BW Bryant Electric 00781786736702
CS120V Eaton Wiring Devices 00032664488184
CS120W Eaton Wiring Devices 00032664488238
CSB120W Eaton Wiring Devices 00032664559068
CS120I Hubbell Wiring Device-Kellems 00783585901152
CS120W Hubbell Wiring Device-Kellems 00783585901145
CS220-2W Leviton 00078477815786
CSB1-20I Leviton 00078477240274
CSB1-20W Leviton 00078477240304
CS120-2W Leviton 00078477815748
CS120-2I Leviton 00078477815717
54504-2W Leviton 00078477124710
54521-2W Leviton 00078477125175
82020 Morris 00601986820202
82021 Morris 00601986820219
CS20AC1-W Legrand Pass & Seymour 00785007126471
CS20AC1I Legrand Pass & Seymour 00785007126457
CSB20AC1-W Legrand Pass & Seymour 00785007126099

* All prices subject to change.

Begin Live Chat