EN1450 - 14" Enclosure W/Hinged Cover + Lock

Legrand-On-Q

  • $129.81 (Each)
  • $129.81 (Each)

Availability: Currently Out Of Stock
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
EN1450
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
EN1450
Description
14" Enclosure W/Hinged Cover + Lock
<P>This 14"" Enclosure Features Universal On-Q Bay-Style Mounting Holes That Are Compatible With All Bay-Style Modules. It Also Includes Larger Top Openings That Make Pulling Wire Easier As Well As Additional Knockouts, More Side Lances, and Side Tabs For
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Enclosures & Cabinets Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
43223306 - Network system cabinet or enclosure
UPC/GTIN
804428023036 / 00804428023036
Weight per unit
9.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$129.81 (Each)
Resources
Images
 
 
EN1450 - Large Image
 
EN1450 - Large Image
 
EN1450 - Large Image
 
EN1450 - Large Image
 
EN1450 - Large Image
 
EN1450 - Large Image
 
EN1450 - Large Image
 
EN1450 - Large Image
 
EN1450 - Small Image
 
EN1450 - Large Image
Brochures
 
 
EN1450 - Brochure
Other Links
 
 
EN1450 - Other
 
EN1450 - Other
 
EN1450 - Other
 
EN1450 - Other
 
EN1450 - Other
 
EN1450 - Other
 
EN1450 - Other
 
EN1450 - Other
 
EN1450 - Other
 
EN1450 - Other
 
EN1450 - Other
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
Steel
Material, Color, and Finish
Finish
Powder Coat
Color
White
Dimensions and Weight
Thickness
0.1
Height
14.1”
Width
14.3”
Depth
3.7”
Descriptions
extra long description
OnQ EN1450 14 ENCL W/HINGED COVER +
Product Type
14 Encl W/Hinged Cover + Lock
Description
14" ENCLOSURE W/HINGED COVER + LOCK
Long Description
<p>This 14"" enclosure features universal On-Q bay-style mounting holes that are compatible with all bay-style modules. It also includes larger top openings that make pulling wire easier as well as additional knockouts, more side lances, and side tabs for
Special Features
Flanged covers hide drywall openings- Flush and surface-mounted- Mounting tabs provide correct flush-mount position
Additional Information
Cable Entry
(6) rear knockouts
Enclosure Size
14.0
frame
Cold Rolled Steel
face plate
Hinged Cover and Lock
Manufacturer Information
Brand
Legrand On-Q
Manufacturers Part Number
EN1450
GTIN
00804428023036
UPC
804428023036
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
ENCLOSURE
Packaging
Weight per each
9.75
Carton
1
Uses, Certifications, and Standards
Application
Residential
standard
UL, ROHS, CULUS, CSA, UL (UL985, UL1023, UL1863), cULus, CSA, RoHS
Mounting
Surface or Flush
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat