EN1485 - 14IN Enclosure W/ Knock-Outs No CVR

Legrand-On-Q

  • $53.51 (Each)
  • $53.51 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EN1485
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
EN1485
Description
14IN Enclosure W/ Knock-Outs No CVR
Enclosure, Cold Rolled Steel, 14.2 In Length, 3.7 In Width, 14.1 In Height, Flush Mount/Surface Mount, Glossy White, Powder Coated, 20 Ga Thickness, Knock Out, 5.6 LB/Ea
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Enclosures & Cabinets Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
39121107 - Lighting control systems
UPC/GTIN
804428030256 / 00804428030256
Weight per unit
5.58 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$53.51 (Each)
Resources
Images
 
 
EN1485 - Large Image
 
EN1485 - Large Image
Attachments
 
 
EN1485 - Specification Sheet
Other Links
 
 
EN1485 - Other
Brochures
 
 
EN1485 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Cold Rolled Steel
Cover Type
Knock Out
Material, Color, and Finish
Color
Glossy White
Finish
Powder Coated
Dimensions and Weight
Length
14.2 in
Width
3.7 in
Height
14.1 in
Thickness
20 ga
Descriptions
Product Type
Enclosure
Long Description
Enclosure, Cold Rolled Steel, 14.2 in Length, 3.7 in Width, 14.1 in Height, Flush Mount/Surface Mount, Glossy White, Powder Coated, 20 ga Thickness, Knock Out, 5.6 lb/EA
Features
The EN1485 series enclosures include five knockouts on the top of the enclosure. They are also vertically stackable to allow cable passthrough between any two ENxx85 enclosures. For Fiber to the Home (FTTH) applications, it will fit ONTs of 3.6" depth or less.
Short Description
Enclosure, Cold Rolled Steel 14.2 x 3.7 x 14.1 in, Glossy White, Knock Out
Special Features
Excludes Cover;Operating Temperature 0 to 50 Deg C
extra long description
OnQ EN1485 14IN ENCLOSURE W/ KNOCK-
Description
14IN ENCLOSURE W/ KNOCK-OUTS NO CVR
Additional Information
Mounting Type
Flush Mount/Surface Mount
Standards Met
Ul Listed
Manufacturer Information
Brand
Pass & Seymour
Manufacturers Part Number
EN1485
GTIN
00804428030256
UPC
804428030256
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Packaging
Weight
5.6 lb/EA
Weight per each
5.58
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat