EN2050 - 20" Enclosure W/Hinged Cover + Lock

Legrand-On-Q

  • $146.02 (Each)
  • $146.02 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EN2050
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
EN2050
Description
20" Enclosure W/Hinged Cover + Lock
Enclosure, Cold Rolled Steel, 14.3 In Length, 3.7 In Width, 20.1 In Height, Wall Mount, Glossy White, Powder Coated, Hinge Cover, 12.4 LB/Ea
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Enclosures & Cabinets Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
43223306 - Network system cabinet or enclosure
UPC/GTIN
804428023081 / 00804428023081
Weight per unit
12.43 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$146.02 (Each)
Resources
Images
 
 
EN2050 - Large Image
 
EN2050 - Small Image
 
EN2050 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Cold Rolled Steel
Cover Type
Hinge Cover
Material, Color, and Finish
Color
Glossy White
Finish
Powder Coated
Dimensions and Weight
Length
14.3 in
Width
3.7 in
Height
20.1 in
Thickness
20 Gauge
Depth
3.7”
Descriptions
Product Type
Enclosure
Long Description
Enclosure, Cold Rolled Steel, 14.3 in Length, 3.7 in Width, 20.1 in Height, Wall Mount, Glossy White, Powder Coated, Hinge Cover, 12.4 lb/EA
Features
This 20" enclosure features universal On-Q bay-style mounting holes that are compatible with all bay-style modules. It also includes larger top openings that make pulling wire easier as well as additional knockouts, more side lances, and side tabs for more flexible mounting. It includes a hinged cover.
Short Description
Enclosure, Cold Rolled Steel 14.3 x 3.7 x 20.1 in, Glossy White, Hinged
Special Features
Includes Self Adhesive Cable Identification Table, Cover, Large Top Opening;One Door
extra long description
OnQ EN2050 20 ENCL W/HINGED COVER +
Description
20" ENCLOSURE W/HINGED COVER + LOCK
Additional Information
Mounting Type
Wall Mount
includes
Cover;Self-Adhesive Cable Identification Table
Standards Met
UL Listed;CSA C22.2 Certified
face plate
Hinged Cover and Lock
Cable Entry
Top, Rear
Manufacturer Information
Brand
Legrand On-Q
Manufacturers Part Number
EN2050
GTIN
00804428023081
UPC
804428023081
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
ENCLOSURE
Packaging
Weight
12.4 lb/EA
Weight per each
12.43
Carton
1
Uses, Certifications, and Standards
standard
ANSI/UL 1863, ANSI/UL 985, ULC-S545, ANSI/UL 1023, CSA-C22.2 No. 144.1 (2006), CAN/CSA-C22.2 No. 182.4-1990
Application
Residential
Mounting
Surface or Flush
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat