EN2080 - 20" Enclosure No Cover

Legrand-On-Q

  • $75.76 (Each)
  • $75.76 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EN2080
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
EN2080
Description
20" Enclosure No Cover
<P>This 20"" Enclosure Features Universal On-Q Bay-Style Mounting Holes That Are Compatible With All Bay-Style Modules. It Also Includes Larger Top Openings That Make Pulling Wire Easier As Well As Additional Knockouts, More Side Lances, and Side Tabs For
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Enclosures & Cabinets Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
43223306 - Network system cabinet or enclosure
UPC/GTIN
804428023104 / 00804428023104
Weight per unit
8.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$75.76 (Each)
Resources
Images
 
 
EN2080 - Large Image
 
EN2080 - Large Image
 
EN2080 - Large Image
 
EN2080 - Large Image
 
EN2080 - Large Image
 
EN2080 - Large Image
 
EN2080 - Large Image
 
EN2080 - Large Image
 
EN2080 - Small Image
 
EN2080 - Large Image
Brochures
 
 
EN2080 - Brochure
Other Links
 
 
EN2080 - Other
 
EN2080 - Other
 
EN2080 - Other
 
EN2080 - Other
 
EN2080 - Other
 
EN2080 - Other
 
EN2080 - Other
 
EN2080 - Other
 
EN2080 - Other
 
EN2080 - Other
 
EN2080 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Powder Coat
Color
White
Dimensions and Weight
Height
20.1”
Depth
3.7”
Thickness
0.1
Width
14.3”
Descriptions
Product Type
20 Enclosure No Cover
extra long description
OnQ EN2080 20 ENCLOSURE NO COVER
Description
20" ENCLOSURE NO COVER
Long Description
<p>This 20"" enclosure features universal On-Q bay-style mounting holes that are compatible with all bay-style modules. It also includes larger top openings that make pulling wire easier as well as additional knockouts, more side lances, and side tabs for
Special Features
Flush and surface-mounted- Mounting tabs provide correct flush-mount position
Additional Information
frame
Cold Rolled Steel
face plate
Sold Separately
Cable Entry
Top, Rear
Enclosure Size
20.0
Manufacturer Information
Brand
LEGRAND-ON-Q
Manufacturers Part Number
EN2080
GTIN
00804428023104
UPC
804428023104
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
ENCLOSURE
Packaging
Weight per each
8.16
Carton
1
Uses, Certifications, and Standards
standard
CSA, UL, ROHS, CULUS, UL (UL985, UL1023, UL1863), cULus, CSA, RoHS
Application
Residential
Mounting
Surface or Flush
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat