ENP2050 - Plastic 20 In Encl W/Hinged Cover

Legrand-On-Q

  • $63.33 (Each)
  • $63.33 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ENP2050
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
ENP2050
Description
Plastic 20 In Encl W/Hinged Cover
20" Plastic Enclosure With Hinged Door
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
43223306 - Network system cabinet or enclosure
UPC/GTIN
804428432746 / 00804428432746
Weight per unit
6.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$63.33 (Each)
Resources
Images
 
 
ENP2050 - Small Image
 
ENP2050 - Large Image
Attachments
 
 
ENP2050 - Specification Sheet
Other Links
 
 
ENP2050 - Other
 
ENP2050 - Other
 
ENP2050 - Other
Brochures
 
 
ENP2050 - Brochure
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
ABS Injection Molded Plastic
Material, Color, and Finish
Finish
Smooth white plastic
Color
White, paintable to match any décor
Dimensions and Weight
Thickness
0.1 (2.54) in (mm)
Width
17.1 W
Depth
21.77 (553) in (mm)
Height
6.28 in
Descriptions
Description
PLASTIC 20 IN ENCL W/HINGED COVER
Long Description
20" Plastic Enclosure with Hinged Door
Special Features
ABS plastic construciton, universal mounting grid, extra venting for heat dissapation, cover can be right-hand or left-hand opening, lockable, UL listed
Product Type
Plastic 20 In Encl W/Hinged Cover
extra long description
OnQ ENP2050 PLASTIC 20 IN ENCL W/HI
Additional Information
Cable Entry
5 knockouts on the top and 4 knockouts/slots along the bottom for cable access
face plate
Hinged Cover: Opens from left or right, your choice
Manufacturer Information
sub brand
Legrand-On-Q
Brand
Pass & Seymour/Legrand
Manufacturers Part Number
ENP2050
GTIN
00804428432746
UPC
804428432746
Taxonomies, Classifications, and Categories
Type
ABS plastic, 20" structured wiring enclosure, hinged door
Category Description
WEATHERPROOF BOXES & COVERS
Availability
Status
Inactive
Packaging
Weight per each
6.5
Carton
1
Uses, Certifications, and Standards
Operating Temperature
32 to 122 F (0 to 50 C) degrees degrees
Application
Residential
Mounting
Staggered side tabs allow mounting between studs; or use recessed holes on back box for flush mount
standard
UL 60950-1 & CAN/CSA C22.2 No. 60950-01-07 Information Technology Equipment, Including Electrical Business Equipment; UL 2416, Audio/Video, Information and Communication Technology Equipment Cabinet, Enclosure and Rack Systems, RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ENP2050.
Jump To:

Similar Items

Similar items are close alternatives to ENP2050, though they may not be 100% alike.

Plastic 20 In Enclosure With Trim Ring and Hinged Door
  • Our Part #: ENP2050NA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ENP2050NA
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($80.93) ·
ENP2050NA - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$80.93

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat