ENP30805 - 30" Enclosure 5PK

Legrand-On-Q

  • $191.90 (Each)
  • $191.90 (Each)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ENP30805
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
ENP30805
Description
30" Enclosure 5PK
Plastic 30" Enclosure No Cover (5PK)
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Enclosures & Cabinets Mark as Incorrect
Suggest a New Category
Classification
Enclosures & Cabinets
UNSPSC
43223306 - Network system cabinet or enclosure
UPC/GTIN
804428432173 / 00804428432173
Weight per unit
31.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$191.90 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
ENP30805 - Small Image
 
ENP30805 - Large Image
Attachments
 
 
ENP30805 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
HID HAZARDOUS LOCATION LIGHT FIXTURE, POWDER COATED FINISH; UL844, CSA C22.2 APPROVAL; 3/4 INCH RIGID PENDANT MOUNTING; CONSTANT WATTAGE AUTOTRANSFORMER BALLAST TYPE; HIGH PRESSURE SODIUM LAMP TYPE; 250 WATT LAMP WATTAGE
Material, Color, and Finish
Finish
Thermoplastic
Color
WHITE GLOSS
Dimensions and Weight
Thickness
0.1 (2.54) in (mm)
Width
17.72 in
Depth
31.50 (800.1) in (mm)
Height
5.9 in
Descriptions
extra long description
OnQ ENP30805 PLASTIC 30IN ENCL NO C
Product Type
Plastic 30IN Encl No Cover (5PK)
Description
30" ENCLOSURE 5PK
Long Description
Plastic 30" Enclosure No Cover (5pk)
Special Features
Cover for centralized distribution enclosure for ired & ireless low voltage systems
Additional Information
face plate
Hinded Door cover
frame
Injection-molded plastic
Cable Entry
Knockouts located on top and bottom of the enclosure, none on the cover
Manufacturer Information
Brand
LEGRAND-ON-Q
Manufacturers Part Number
ENP30805
sub brand
Legrand-On-Q
GTIN
00804428432173
UPC
804428432173
Taxonomies, Classifications, and Categories
Type
ABS Plastic enclosure for wired and wireless devices
Availability
Status
Inactive
Packaging
Weight per each
31.55
Carton
1
Uses, Certifications, and Standards
Operating Temperature
32 to 122 F (0 to 50 C) degrees degrees
Mounting
Mounts on 30 enclosure ENP3080
Application
Residential
standard
UL, cULus, RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area