HCL453PTC - SP/3W 700W Incn SW

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 4)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HCL453PTC
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
H-703PDBCCV4
Description
SP/3W 700W Incn SW
Harmny Incan SP/3W 700W Dark Br0nze
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
-
UPC/EAN/GTIN
78500703055
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
HCL453PTC - Small Image
 
HCL453PTC - Large Image
Attachments
 
 
HCL453PTC - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Operation Type
1-Pole, 3-Way
Voltage Rating
120 V
Material, Color, and Finish
Finish
Dark Bronze
Descriptions
Long Description
DIMMER SWITCH, DARK BRONZE FINISH; 1-POLE, 3-WAY OPERATION TYPE; UL, CSA APPROVAL; RESIDENTIAL APPLICATION; 120 V VOLTAGE RATING; 700 W LOAD RATING; DECORATOR ON/OFF PRESET SWITCH OPERATOR TYPE; INCANDESCENT LOAD TYPE
Description
SP/3W 700W INCN SW
Product Type
Dimmer Switch
Commodity Description
GENERAL PURPOSE SWITCHES
Additional Information
Load Rating
700 W
Operator Type
Decorator On/Off Preset Switch
Load Type
INCANDESCENT
Manufacturer Information
Manufacturers Part Number
H-703PDBCCV4
Brand
Pass & Seymour
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Availability
Manufacturer Status
Non-Stock
Status
Inactive
Packaging
Weight per each
0.35
Carton
1
Package
4
Uses, Certifications, and Standards
Application
Residential
Approval
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of HCL453PTC.
Jump To:

Similar Items

Similar items are close alternatives to HCL453PTC, though they may not be 100% alike.

Upgrade Your Space With Precise Dimming Control and Exceptional Style, With This...
  • Our Part #: RHCL453PTC
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: RHCL453PTC
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 24 ($994.56) ·
RHCL453PTC - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$41.44

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat