HSWF3W - Humidity Sensor Fan Only 120V 3A Max WH

Legrand-Pass & Seymour

  • $59.31 (Each)
  • $59.31 (Each)

  • $593.10 (Per 10)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
HSWF3W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
HSWF3W
Description
Humidity Sensor Fan Only 120V 3A Max WH
Humidity Based Fan Control, HSW, Adds Intelligent Moisture Detection to Any Fan or Ventilation System.
Slang Terms

Categories
Fans - Fan Speed Switches & Controls
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/EAN/GTIN
785007057393 / 0785007057393 / 00785007057393
Weight per unit
0.325 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$59.31 (Each)
Standard Packaging
$593.10 (Per 10)
Resources
Images
 
 
HSWF3W - Large Image
 
HSWF3W - Small Image
 
HSWF3W - Large Image
 
HSWF3W - Large Image
 
HSWF3W - Large Image
 
HSWF3W - Large Image
 
HSWF3W - Large Image
Brochures
 
 
HSWF3W - Brochure
Other Links
 
 
HSWF3W - Other
 
HSWF3W - Other
 
HSWF3W - Other
 
HSWF3W - Other
 
HSWF3W - Other
 
HSWF3W - Other
 
HSWF3W - Other
 
HSWF3W - Other
Features
Wire Size
#14 - #10 Awg
Wattage
400
connection
Back and side wire
Material, Color, and Finish
Finish
Matte
Descriptions
Description
HUMIDITY SENSOR FAN ONLY 120V 3A MAX WH
Product Type
Humidity Sensor Fan Only 120V 3A Max WH
extra long description
P&S HSWF3W HUMIDITY SENSOR FAN ONLY
Long Description
Humidity Based Fan Control, HSW, adds intelligent moisture detection to any fan or ventilation system.
Special Features
Humidity Based Fan Control, HSW, adds intelligent moisture detection to any fan or ventilation system. HSW senses condensation levels in the air, turns on the fan or ventilation system, and runs it until the room is back to a safe moisture level. HSW has adjustable timer settings for manual time use and adjustable condensation for sensitivity. The capability to adjust the sensitivity level on HSW enables the end user to truly tailor their fan or ventilation system to any environment regardless of room size
Features
Fan Control
Additional Information
Coil Voltage
120.0
Timing Range
5-60 minutes
Contact Rating
6Amps
Manufacturer Information
Brand
Pass & Seymour
Manufacturers Part Number
HSWF3W
GTIN
00785007057393
UPC
785007057393
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Trade Size
Amperage
6.0
Packaging
Weight per each
0.325
Carton
1
Package
10
Uses, Certifications, and Standards
standard
cULus, RoHS
You must have an account to view stock levels

* All prices subject to change.