KS58ABW - CAT5E A/B Keystone Jack White

Pass & Seymour

  • $4.49 (Each)
  • $4.49 (Each)

  • $44.90 (Per 10)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KS58ABW
Manufacturer
Pass & Seymour
Manufacturer's Part Number
KS58ABW
Description
CAT5E A/B Keystone Jack White
Keystone RJ45 Cat 5E T568A/B Universal Wiring White
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
-
UPC/EAN/GTIN
78500715714
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$4.49 (Each)
Carton
$44.90 (Per 10)
Resources
Images
 
 
KS58ABW - Small Image
 
KS58ABW - Large Image
Attachments
 
 
KS58ABW - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
White
Descriptions
Product Type
Modular Jack
Description
CAT5E A/B KEYSTONE JACK WHITE
Long Description
MODULAR JACK, MODULAR TYPE; WHITE COLOR; KEYSTONE, SNAP-IN CONNECTION TYPE; RJ45 CONFIGURATION; 5E CATEGORY; T568A/B, UNIVERSAL WIRING CODE
Commodity Description
OUTLETS, JACKS, & PLATES
Additional Information
Category
5E
Connection Type
Keystone, Snap-In
Wiring Code
T568A/B, UNIVERSAL
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
KS58ABW
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
MODULAR
Availability
Manufacturer Status
Non-Stock
Status
Inactive
Packaging
Weight per each
0
Carton
10
Uses, Certifications, and Standards
Configuration
RJ45
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of KS58ABW.
Jump To:

Similar Items

Similar items are close alternatives to KS58ABW, though they may not be 100% alike.

Keystone Connector, Snap-In Connection, 5 Category Level, 1 Port, White, 1.28 In...
  • Our Part #: WP3450WH
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: WP3450WH
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 20 ($97.60) · 120 ($585.60) ·
WP3450WH - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$4.88

Each

QTY:
Each
Add
Data Jack, 5 Category Level, Single Coaxial, 1 Adapter, White
  • Our Part #: 55475EW
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 5547-5EW
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 50 ($362.00) ·
55475EW - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$7.24

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat