KTPD1LA - 1 Port Keystone Wallplate Light Almond

Pass & Seymour

  • $1.18 (Each)
  • $1.18 (Each)

  • $11.80 (Per 10)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KTPD1LA
Manufacturer
Pass & Seymour
Manufacturer's Part Number
KTPD1LA
Description
1 Port Keystone Wallplate Light Almond
1-Port Keystone Wall Plate W/Out Label Window LT Alm
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
-
UPC/EAN/GTIN
078500786173
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$1.18 (Each)
Standard Packaging
$11.80 (Per 10)
Resources
Images
 
 
KTPD1LA - Small Image
 
KTPD1LA - Large Image
Attachments
 
 
KTPD1LA - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Light Almond
Descriptions
Product Type
Face Plate
Description
1 PORT KEYSTONE WALLPLATE LIGHT ALMOND
Long Description
FACE PLATE, KEYSTONE TYPE; LIGHT ALMOND COLOR; NEMA CONSTRUCTION STANDARD; 1 PORT(S); TRADEMASTER[R] BRAND; INCLUDES LABEL WINDOW; APPLICATION NETWORK WIRING CONNECTIVITY
Additional Information
Includes Label Window; Application Network Wiring Connectivity
Commodity Description
OUTLETS, JACKS, & PLATES
Additional Information
Number of Ports
1
Construction Standard
NEMA
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
KTPD1LA
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
KEYSTONE
Availability
Manufacturer Status
Non-Stock
Status
Inactive
Packaging
Weight per each
0
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of KTPD1LA.
Jump To:

Similar Items

Similar items are close alternatives to KTPD1LA, though they may not be 100% alike.

Wall Plated, 1 Port, 1 Gang, Light Almond, 0.44 In Length, 2.94 In Width, 4.69 I...
  • Our Part #: WP3401LA
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: WP3401LA
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($18.30) · 60 ($109.80) ·
WP3401LA - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$1.83

Each

QTY:
Each
Add
Trademaster 1G 1PORT Datacom WP LT Almond
  • Our Part #: TPD1LA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TPD1LA
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($25.70) ·
TPD1LA - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.57

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat