L1620C - Turnlok Conn 4W 20A 3P 480V

Legrand-Pass & Seymour

  • $70.63 (Each)
  • $70.63 (Each)

  • $706.33 (Per 10)

  • $7,063.27 (Per 100)

In-Stock: 4 available locally (Paris, TX) ( change location)
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
L1620C
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
L1620-C
Description
Turnlok Conn 4W 20A 3P 480V
Locking Device Turnlock Connector, 20 A, 480 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 In;0.225 to 1.150 In (Cord) Diameter, 3.3 In Length, #18 to #8 Awg Wire Size, Impact and Corrosion Resistant, 0.38 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121421 - Electrical connector assembly
UPC/EAN/GTIN
785007162011 / 0785007162011 / 00785007162011
Weight per unit
0.378 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$70.63 (Each)
Carton
$70.63 (Each)
Standard Packaging
$706.33 (Per 10)
Stock Availability
Paris
4 (Check another store)
Tyler
26
All Stores
264
Resources
Images
 
 
L1620C - Small Image
 
L1620C - Large Image
 
L1620C - Large Image
Other Links
 
 
L1620C - Other
 
L1620C - Other
 
L1620C - Other
 
L1620C - Other
Attachments
 
 
L1620C - Specification Sheet
Brochures
 
 
L1620C - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
20
Current Rating
20 A
Material
Nylon
Number Of Wires
3
Poles
2
Voltage Rating
480
Wire Size
#18 to #8 AWG
Material, Color, and Finish
Color
Black
Dimensions and Weight
Diameter
2.20 in;0.225 to 1.150 in (Cord)
Length
3.3 in
Size
3.3 in
Descriptions
Description
TURNLOK CONN 4W 20A 3P 480V
Extra Long Description
PAS L1620C TURNLOK CONNECTOR 4W 20A
Features
Turnlok Connector 4wire 20amp 3phase 480v
Long Description
Locking Device Turnlock Connector, 20 A, 480 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 in;0.225 to 1.150 in (Cord) Diameter, 3.3 in Length, #18 to #8 AWG Wire Size, Impact and Corrosion Resistant, 0.38 lb
Product Type
Locking Device Turnlock Connector
Short Description
20 A, 480 V, Locking Device Turnlock Connector, Black/White
Special Features
Excellent Conductivity;Double Dovetail Design
Additional Information
Indoor/Outdoor
Indoor
Maximum Operating Temperature
+75 °C
Minimum Operating Temperature
-40 °C
Package Quantity
1 CT;10 PK
Resistance Properties
Impact;Corrosion Resistant
Standards Met
RoHS Compliant;UL Listed File Number E146159 Standard UL498;CSA Certified File Number LR1765, Standard CSA-C22.2 No. 42
Voltage
480.0 V
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
L1620C
GTIN
00785007162011
UPC
785007162011
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
CONNECTOR
Trade Size
Amperage
20.0
Packaging
Weight
0.38 lb
Weight per each
0.378
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Industrial
Mounting
Connector
Nema Rating
L16-20R
Standard
CULUS, UL 498
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of L1620C.
Jump To:

Similar Items

Similar items are close alternatives to L1620C, though they may not be 100% alike.

Cross Referenced

These items are similar to L1620C but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
71620NC Bryant Electric 00781786696891
CWL1620C Eaton Wiring Devices 00040893668956
2424-C Ericson 00782862586181
HBL2433 Hubbell Wiring Device-Kellems 00783585038292
2433 Leviton 00078477808313
L1620C Legrand Pass & Seymour 00785007162011
27T76 Woodhead 00786788706777
CWCWL1620C GENERAL ELECTRIC n/a
CWL1620C GENERAL ELECTRIC n/a
GLD1623 GENERAL ELECTRIC n/a
HBL2433 GENERAL ELECTRIC n/a
AHL1620CBK Eaton 00032664738029

* All prices subject to change.

Begin Live Chat