Thank you for your suggestions!
We appreciate your assistance in improving our software. It helps us serve you even better!
Edit Mode: Please login to suggest improvements for this item.
Close
- Features
-
- Wire Size
-
18 - 10
- Phase
-
3
- Poles
-
3-way
- amperage rating
-
30
- Number of Wires
-
4
- Voltage Rating
-
600
- Dimensions and Weight
-
- Size
-
3.3"
- Descriptions
-
- Product Type
-
R SGL 4W30A600V T/L
- extra long description
-
P&S L1730R R SGL 4W30A600V T/L
- Long Description
-
Receptacle Single 4-Wire 30A 600V Turnlok Registered
- Special Features
-
Turnlock, locking device, quick thread assembly, rounded back contour, impact & corrosion resistant, new design external cord grips
- Description
-
R SGL 4W 30A 600V T/L
- Additional Information
-
- Voltage
-
600.0 V
- Manufacturer Information
-
- Brand
-
Pass and Seymour
- Manufacturers Part Number
-
L1730-R
- GTIN
-
00785007173055
- UPC
-
785007173055
- Taxonomies, Classifications, and Categories
-
- Category Description
-
Industrial cord connectors
- Type
-
RECEPTACLE
- Trade Size
-
- Amperage
-
30.0
- Packaging
-
- Weight per each
-
0.2501
- Carton
-
1
- Package
-
50
- Uses, Certifications, and Standards
-
- Application
-
Commercial
- standard
-
CULUS, UL 498
- nema rating
-
L17-30R
Edit Mode: Please login to suggest improvements for this item.
Close
Jump To:
Accessories
These accessories can make L1730R more useful, versatile, or visually appealing.
Nacogdoches Availability:
In Stock
Total Availability:
Book Price
$4,972.50
Per 100
Access Denied
To use this feature, you need to
apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to
apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
Access Denied
To use this feature, you need to
apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to
apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
Frequently Purchased Together
These items are compatible and complement L1730R, providing enhanced or expanded functionality.
Nacogdoches Availability:
In Stock
Total Availability:
Book Price
$4,972.50
Per 100
Access Denied
To use this feature, you need to
apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to
apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
Access Denied
To use this feature, you need to
apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to
apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.