L520P - Turnlok Plug 3W 20A 125V B&W

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

  • $0.00 (Per 100)

In-Stock: 36 available locally (Tyler, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L520P
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
L520-P
Description
Turnlok Plug 3W 20A 125V B&W
Locking Device Turnlock Plug, 20 A, 125 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 In;0.225 to 1.150 In (Cord) Diameter, Plug Mount, 3.75 In Length, #18 to #8 Awg Wire Size, Impact Resistant, Corrosion Resistant, 0.33 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121402 - Electrical plugs
UPC/EAN/GTIN
785007252040 / 0785007252040 / 00785007252040
Weight per unit
0.332 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Tyler
36 (Check another store)
All Stores
558
Resources
Images
 
 
L520P - Small Image
 
L520P - Large Image
 
L520P - Large Image
Other Links
 
 
L520P - Other
 
L520P - Other
 
L520P - Other
 
L520P - Other
 
L520P - Other
Attachments
 
 
L520P - Specification Sheet
Brochures
 
 
L520P - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
20
Current Rating
20 A
Material
Nylon
Number Of Wires
3
Poles
2
Voltage Rating
125
Wire Size
#18 to #8 AWG
Dimensions and Weight
Diameter
2.20 in;0.225 to 1.150 in (Cord)
Length
3.75 in
Size
3.8 in
Descriptions
Description
TURNLOK PLUG 3W 20A 125V B&W
Extra Long Description
PAS L520P TURNLOK PLUG 3W 20A 125V
Features
Turnlok Plug 3wire 20amp 125v
Long Description
Locking Device Turnlock Plug, 20 A, 125 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 in;0.225 to 1.150 in (Cord) Diameter, Plug Mount, 3.75 in Length, #18 to #8 AWG Wire Size, Impact Resistant, Corrosion Resistant, 0.33 lb
Product Type
Locking Device Turnlock Plug
Short Description
20 A, 125 V, Locking Device Turnlock Plug, Black/White
Special Features
Excellent Conductivity;Double Dovetail Design;Raised Ribs Provide Non-Slip Gripping Profile For Turning to Lock and Unlock
Additional Information
Indoor/Outdoor
Indoor
Maximum Operating Temperature
+75 °C
Minimum Operating Temperature
-40 °C
Mounting Type
Plug Mount
Package Quantity
1 ct
Resistance Properties
Impact Resistant;Corrosion Resistant
Standards Met
RoHS Compliant;UL Listed File Number E146159 Standard UL498;Federal Specification WC596;CSA Certified, File Number LR1765;Standard CSA-C22.2 No. 42
Voltage
125.0 V
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
L520P
GTIN
00785007252040
UPC
785007252040
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
PLUG
Trade Size
Amperage
20.0
Packaging
Weight
0.33 lb
Weight per each
0.332
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Industrial
Mounting
Plug
Nema Rating
L5-20P
Standard
CULUS, UL 498
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 558

Location search:
These alternate items can be purchased instead of L520P.
Jump To:

Similar Items

Similar items are close alternatives to L520P, though they may not be 100% alike.

Cross Referenced

These items are similar to L520P but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AHL520P Eaton Wiring Devices 00032664738418
CWL520PBK Eaton Wiring Devices 00040893678207
66401-BK Enerlites 00883951414474
2310-P Ericson 00782862559703
HBL2311 Hubbell Wiring Device-Kellems 00783585037707
HBL2311BK Hubbell Wiring Device-Kellems 00783585172187
2311 Leviton 00078477800942
L520P Legrand Pass & Seymour 00785007252040
L520PCN Legrand Pass & Seymour 00785007252712
2647 Woodhead 00786788704117
26T47 Woodhead 00786788706449
70520NP Bryant Electric 00781786688629
70520NPC Bryant Electric 00781786110007
70520NP Hubbell Wiring Device-Kellems n/a

* All prices subject to change.

Begin Live Chat