L530C - Turnlok Conn 3W 30A 125V

Legrand-Pass & Seymour

  • $56.42 (Each)
  • $56.42 (Each)

  • $564.16 (Per 10)

  • $5,641.63 (Per 100)

In-Stock: 2 available locally (Marshall, TX) ( change location)
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
L530C
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
L530-C
Description
Turnlok Conn 3W 30A 125V
Locking Device Turnlock Connector, 30 A, 125 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 In;0.750 to 1.150 In (Cord) Diameter, 3.3 In Length, #18 to #6 Awg Wire Size, Impact Resistant, Corrosion Resistant, 0.39 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121421 - Electrical connector assembly
UPC/EAN/GTIN
785007253016 / 0785007253016 / 00785007253016
Weight per unit
0.394 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$56.42 (Each)
Carton
$56.42 (Each)
Standard Packaging
$564.16 (Per 10)
Stock Availability
Marshall
2 (Check another store)
Longview
3
All Stores
221
Resources
Images
 
 
L530C - Small Image
 
L530C - Large Image
 
L530C - Large Image
Other Links
 
 
L530C - Other
 
L530C - Other
 
L530C - Other
 
L530C - Other
Brochures
 
 
L530C - Brochure
Attachments
 
 
L530C - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
30
Current Rating
30 A
Material
Nylon
Number Of Wires
3
Poles
2
Voltage Rating
125
Wire Size
#18 to #6 AWG
Material, Color, and Finish
Color
Black
Dimensions and Weight
Diameter
2.20 in;0.750 to 1.150 in (Cord)
Length
3.3 in
Size
3.3 in
Descriptions
Description
TURNLOK CONN 3W 30A 125V
Extra Long Description
PAS L530C TURNLOK CONNECTOR 3W 30A
Features
Turnlok Connector 3wire 30amp 125v
Long Description
Locking Device Turnlock Connector, 30 A, 125 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 in;0.750 to 1.150 in (Cord) Diameter, 3.3 in Length, #18 to #6 AWG Wire Size, Impact Resistant, Corrosion Resistant, 0.39 lb
Product Type
Locking Device Turnlock Connector
Short Description
30 A, 125 V, Locking Device Turnlock Connector, Black/White
Special Features
Excellent Conductivity;Double Dovetail Design;Raised Ribs Provide Non-Slip Gripping Profile For Turning to Lock and Unlock
Additional Information
Indoor/Outdoor
Indoor
Maximum Operating Temperature
+75 °C
Minimum Operating Temperature
-40 °C
Package Quantity
1 ct
Resistance Properties
Impact Resistant;Corrosion Resistant
Standards Met
RoHS Compliant;UL Listed File Number E146159 Standard UL498;Federal Specification WC596;CSA Certified, File Number LR1765;Standard CSA-C22.2 No. 42
Voltage
125.0 V
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
L530C
GTIN
00785007253016
UPC
785007253016
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
CONNECTOR
Trade Size
Amperage
30.0
Packaging
Weight
0.39 lb
Weight per each
0.394
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Industrial
Mounting
Connector
Nema Rating
L5-30R
Standard
CULUS, FEDSPEC, UL 498, FEDSPEC
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of L530C.
Jump To:

Similar Items

Similar items are close alternatives to L530C, though they may not be 100% alike.

Cross Referenced

These items are similar to L530C but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
70530NC Bryant Electric 00781786688797
70530NCC Bryant Electric 00781786110182
L530C Eaton 00032664393402
AHL530C Eaton Wiring Devices 00032664738425
CWL530C Eaton Wiring Devices 00040893679488
66452-BK Enerlites 00883951417284
2610-C Ericson 00782862563762
HBL2613 Hubbell Wiring Device-Kellems 00783585038766
70530NC Hubbell Wiring Device-Kellems n/a
2613 Leviton 00078477807873
L530-C Legrand Pass & Seymour 00785007253016
2947 Woodhead 00786788705312
29T47 Woodhead 00786788706708

* All prices subject to change.

Begin Live Chat