L530P - Turnlok Plug 3W 30A 125V B&W

Legrand-Pass & Seymour

  • $51.56 (Each)
  • $51.56 (Each)

  • $515.61 (Per 10)

  • $5,156.11 (Per 100)

In-Stock: 8 available locally (DFW RDC, TX) ( change location)
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
L530P
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
L530-P
Description
Turnlok Plug 3W 30A 125V B&W
Locking Device Turnlock Plug, 30 A, 125 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 In;0.225 to 1.150 In (Cord) Diameter, Plug Mount, 3.75 In Length, #18 to #6 Awg Wire Size, Impact Resistant, Corrosion Resistant, 0.34 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121402 - Electrical plugs
UPC/EAN/GTIN
785007253047 / 0785007253047 / 00785007253047
Weight per unit
0.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$51.56 (Each)
Carton
$51.56 (Each)
Standard Packaging
$515.61 (Per 10)
Stock Availability
DFW RDC
8 (Check another store)
All Stores
278
Resources
Images
 
 
L530P - Small Image
 
L530P - Large Image
 
L530P - Large Image
Other Links
 
 
L530P - Other
 
L530P - Other
 
L530P - Other
 
L530P - Other
Brochures
 
 
L530P - Brochure
Attachments
 
 
L530P - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
30
Current Rating
30 A
Material
Nylon
Number Of Wires
3
Poles
2
Voltage Rating
125
Wire Size
#18 to #6 AWG
Dimensions and Weight
Diameter
2.20 in;0.225 to 1.150 in (Cord)
Length
3.75 in
Size
3.8 in
Descriptions
Description
TURNLOK PLUG 3W 30A 125V B&W
Extra Long Description
PAS L530P TURNLOK PLUG 3W 30A 125V
Features
Turnlok Plug 3wire 30amp 125v
Long Description
Locking Device Turnlock Plug, 30 A, 125 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 in;0.225 to 1.150 in (Cord) Diameter, Plug Mount, 3.75 in Length, #18 to #6 AWG Wire Size, Impact Resistant, Corrosion Resistant, 0.34 lb
Product Type
Locking Device Turnlock Plug
Short Description
30 A, 125 V, Locking Device Turnlock Plug, Black/White
Special Features
Excellent Conductivity;Double Dovetail Design;Raised Ribs Provide Non-Slip Gripping Profile For Turning to Lock and Unlock
Additional Information
Indoor/Outdoor
Indoor
Maximum Operating Temperature
+75 °C
Minimum Operating Temperature
-40 °C
Mounting Type
Plug Mount
Package Quantity
1 ct
Resistance Properties
Impact Resistant;Corrosion Resistant
Standards Met
RoHS Compliant;UL Listed File Number E146159 Standard UL498;Federal Specification WC596;CSA Certified, File Number LR1765;Standard CSA-C22.2 No. 42
Voltage
125.0 V
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
L530P
GTIN
00785007253047
UPC
785007253047
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
PLUG
Trade Size
Amperage
30.0
Packaging
Weight
0.34 lb
Weight per each
0.34
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Industrial
Mounting
Plug
Nema Rating
L5-30P
Standard
FEDSPEC, CULUS, UL 498, FEDSPEC
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 278

Location search:

Greater DFW RDC Area

Location Stock Available
DFW RDC
8 View Store
Mineral Wells
1 View Store
These alternate items can be purchased instead of L530P.
Jump To:

Similar Items

Similar items are close alternatives to L530P, though they may not be 100% alike.

Cross Referenced

These items are similar to L530P but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
70630NP Bryant Electric 00781786689527
70530NP Bryant Electric 00781786688803
70530NPC Bryant Electric 00781786110168
L530P Eaton 00032664393303
CWL530P Eaton Wiring Devices 00040893678351
AHL1430P Eaton Wiring Devices 00032664737954
AHL530P Eaton Wiring Devices 00032664738432
66440-BK Enerlites 00883951216627
66470-BK Enerlites 00883951216658
2510P Ericson 00782862563700
HBL2611 Hubbell Wiring Device-Kellems 00783585038735
70530NP Hubbell Wiring Device-Kellems n/a
71430NP Hubbell Wiring Device-Kellems n/a
2611 Leviton 00078477807989
2711 Leviton 00078477808351
2611-B Leviton 00078477142943
70530-LP Leviton 00078477507087
L530P Legrand Pass & Seymour 00785007253047
L530PCN Legrand Pass & Seymour n/a
L1430-P Legrand Pass & Seymour 00785007143041
2847 Woodhead 00786788704315
28T47 Woodhead 00786788705763

* All prices subject to change.

Begin Live Chat