L620P - Turnlok Plug 3W 20A 250V B&W

Legrand-Pass & Seymour

  • $21.47 (Each)
  • $21.47 (Each)

  • $214.74 (Per 10)

  • $2,147.45 (Per 100)

In-Stock: 2 available locally (Galveston, TX) ( change location)
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
L620P
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
L620-P
Description
Turnlok Plug 3W 20A 250V B&W
Locking Device Turnlock Plug, 20 A, 250 V Ac, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 In;0.225 to 1.150 In (Cord) Diameter, Plug Mount, 3.75 In Length, #18 to #8 Awg Wire Size, Impact Resistant, Corrosion Resistant, 0.33 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121402 - Electrical plugs
UPC/EAN/GTIN
785007262049 / 0785007262049 / 00785007262049
Weight per unit
0.332 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.47 (Each)
Carton
$21.47 (Each)
Standard Packaging
$214.74 (Per 10)
Stock Availability
Galveston
2 (Check another store)
Deer Park
23
All Stores
569
Resources
Images
 
 
L620P - Small Image
 
L620P - Large Image
 
L620P - Large Image
Other Links
 
 
L620P - Other
 
L620P - Other
 
L620P - Other
 
L620P - Other
Brochures
 
 
L620P - Brochure
Attachments
 
 
L620P - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
20
Current Rating
20 A
Material
Nylon
Number Of Wires
3
Poles
2
Voltage Rating
250 V ac
Wire Size
#18 to #8 AWG
Dimensions and Weight
Diameter
2.20 in;0.225 to 1.150 in (Cord)
Length
3.75 in
Size
3.8 in
Descriptions
Description
TURNLOK PLUG 3W 20A 250V B&W
Extra Long Description
PAS L620P TURNLOK PLUG 3W 20A 250V
Features
Turnlok Plug 3wire 20amp 250v
Long Description
Locking Device Turnlock Plug, 20 A, 250 V ac, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 in;0.225 to 1.150 in (Cord) Diameter, Plug Mount, 3.75 in Length, #18 to #8 AWG Wire Size, Impact Resistant, Corrosion Resistant, 0.33 lb
Product Type
Locking Device Turnlock Plug
Short Description
20 A, 250 VAC, Locking Device Turnlock Plug, Black/White, 3 Wire
Special Features
Excellent Conductivity;Double Dovetail Design;Raised Ribs Provide Non-Slip Gripping Profile For Turning to Lock and Unlock
Additional Information
Indoor/Outdoor
Indoor
Maximum Operating Temperature
+75 °C
Minimum Operating Temperature
-40 °C
Mounting Type
Plug Mount
Package Quantity
1 CT;10 PK
Resistance Properties
Impact Resistant;Corrosion Resistant
Standards Met
RoHS Compliant;UL Listed File Number E146159 Standard UL498;Federal Specification WC596;CSA Certified, File Number LR1765;Standard CSA-C22.2 No. 42
Voltage
250.0 V
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
L620P
GTIN
00785007262049
UPC
785007262049
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
PLUG
Trade Size
Amperage
20.0
Packaging
Weight
0.33 lb
Weight per each
0.332
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Industrial
Mounting
Plug
Nema Rating
L6-20P
Standard
CULUS, UL 498
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 569

Location search:
These alternate items can be purchased instead of L620P.
Jump To:

Similar Items

Similar items are close alternatives to L620P, though they may not be 100% alike.

Cross Referenced

These items are similar to L620P but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
70620NP Bryant Electric 00781786689329
CWL620P Eaton Wiring Devices 00040893678245
2312-P Ericson 00782862559727
HBL2321 Hubbell Wiring Device-Kellems 00783585037820
2321 Leviton 00078477801123
L620P Legrand Pass & Seymour 00785007262049
2648 Woodhead 00786788704124
26T48 Woodhead 00786788706562

* All prices subject to change.

Begin Live Chat