L620R - Turnlok Recp SGL 3W 20A 250V

Legrand-Pass & Seymour

  • $43.34 (Each)
  • $43.34 (Each)

  • $2,167.05 (Per 50)

  • $4,334.10 (Per 100)

In-Stock: 14 available locally (Lee's Summit, MO) ( change location)
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
L620R
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
L620-R
Description
Turnlok Recp SGL 3W 20A 250V
Turnlock Single Receptacle, 20 A, 250 V Ac, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Back Wire Connection, Receptacle, 1.61 In Length, 1.19 In Width, 3.28 In Height, Nylon Material, Black, Impact Resistant, 0.2200 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007262056 / 0785007262056 / 00785007262056
Weight per unit
0.21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$43.34 (Each)
Carton
$43.34 (Each)
Standard Packaging
$2,167.05 (Per 50)
Stock Availability
Lee's Summit
14 (Check another store)
Lenexa
21
All Stores
669
Resources
Other Links
 
 
L620R - Other
 
L620R - Other
 
L620R - Other
 
L620R - Other
Images
 
 
L620R - Small Image
 
L620R - Large Image
 
L620R - Large Image
Attachments
 
 
L620R - Specification Sheet
Brochures
 
 
L620R - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
20
Current Rating
20 A
Material
Nylon
Number Of Wires
3
Poles
2
Voltage Rating
250 V ac
Wire Size
14 - 10
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Height
3.28 in
Length
1.61 in
Size
3.3 in
Width
1.19 in
Descriptions
Description
TURNLOK RECP SGL 3W 20A 250V
Extra Long Description
PAS L620R TURNLOK RECEPT SGL 3W 20A
Features
Turnlok Receptacle Single 3wire 20amp 250v
Long Description
Turnlock Single Receptacle, 20 A, 250 V ac, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Back Wire Connection, Receptacle, 1.61 in Length, 1.19 in Width, 3.28 in Height, Nylon Material, Black, Impact Resistant, 0.2200 lb
Product Type
Turnlock Single Receptacle
Short Description
20 A, 250 VAC, Turnlock Single Receptacle, Black, 3 Wire
Special Features
Ultrasonically Welded Together for Unrivaled Strength
Additional Information
Compatible Wire Size
#14 to #10 AWG
Connection Type
Back Wire
Indoor/Outdoor
Indoor
Mounting Type
Receptacle
Outlet Type
Indoor, Commercial
Package Quantity
10 CT;50 PK
Receptacle Type
Turnlock Single
Resistance Properties
Impact Resistant
Standards Met
UL 498;C22.2 No. 42;RoHS Compliant;CSA Certified;Federal Specifications
Voltage
250.0 V
Wall Plate Included
NO
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
L620R
GTIN
00785007262056
UPC
785007262056
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Outlet
Trade Size
Amperage
20.0
Packaging
Weight
0.2200 lb
Weight per each
0.21
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Industrial
Mounting
Receptacle
Nema Rating
6-20R
Operating Temperature
-40°-75°C
Standard
CULUS, UL 498
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 669

Location search:
These alternate items can be purchased instead of L620R.
Jump To:

Similar Items

Similar items are close alternatives to L620R, though they may not be 100% alike.

Cross Referenced

These items are similar to L620R but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
70620FR Bryant Electric 00781786689237
L620R Eaton 00032664417801
AHL620R Eaton Wiring Devices 00040893676999
CWL620R Eaton Wiring Devices 00040893670454
CRL620R Eaton Wiring Devices 00040893677033
66410-BK Enerlites 00883951413149
HBL2320 Hubbell Wiring Device-Kellems 00783585235585
70620FR Hubbell Wiring Device-Kellems n/a
HBL2310 Hubbell Wiring Device-Kellems 00783585235509
23CM-20 Leviton 00078477106693
2320-B Leviton 00078477131091
2320 Leviton 00078477801208
L620R Legrand Pass & Seymour 00785007262056
4748 Woodhead 00786788747480

* All prices subject to change.

Begin Live Chat