L630C - Turnlok Conn 3W 30A 250V

Legrand-Pass & Seymour

  • $83.57 (Each)
  • $83.57 (Each)

  • $835.67 (Per 10)

  • $8,356.68 (Per 100)

In-Stock: 4 available locally (Lubbock, TX) ( change location)
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
L630C
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
L630-C
Description
Turnlok Conn 3W 30A 250V
Locking Device Turnlock Connector, 30 A, 250 V Ac, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 In;0.750 to 1.150 In (Cord) Diameter, 3.3 In Length, #18 to #6 Awg Wire Size, Impact Resistant, Corrosion Resistant, 0.45 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121421 - Electrical connector assembly
UPC/EAN/GTIN
785007263015 / 0785007263015 / 00785007263015
Weight per unit
0.396 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$83.57 (Each)
Carton
$83.57 (Each)
Standard Packaging
$835.67 (Per 10)
Stock Availability
Lubbock
4 (Check another store)
All Stores
224
Resources
Images
 
 
L630C - Large Image
 
L630C - Small Image
 
L630C - Large Image
Other Links
 
 
L630C - Other
 
L630C - Other
 
L630C - Other
 
L630C - Other
Attachments
 
 
L630C - Specification Sheet
Brochures
 
 
L630C - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
30
Current Rating
30 A
Material
Nylon
Number Of Wires
3
Poles
2
Voltage Rating
250 V ac
Wire Size
#18 to #6 AWG
Material, Color, and Finish
Color
Black
Dimensions and Weight
Diameter
2.20 in;0.750 to 1.150 in (Cord)
Length
3.3 in
Size
3.3 in
Descriptions
Description
TURNLOK CONN 3W 30A 250V
Extra Long Description
PAS L630C TURNLOK CONNECTOR 3W 30A
Features
Turnlok Connector 3wire 30amp 250v
Long Description
Locking Device Turnlock Connector, 30 A, 250 V ac, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 in;0.750 to 1.150 in (Cord) Diameter, 3.3 in Length, #18 to #6 AWG Wire Size, Impact Resistant, Corrosion Resistant, 0.45 lb
Product Type
Locking Device Turnlock Connector
Short Description
30 A, 250 VAC, Locking Device Turnlock Connector, Black/White, 3 Wire
Special Features
Excellent Conductivity;Double Dovetail Design;Raised Ribs Provide Non-Slip Gripping Profile For Turning to Lock and Unlock
Additional Information
Indoor/Outdoor
Indoor
Maximum Operating Temperature
+75 °C
Minimum Operating Temperature
-40 °C
Package Quantity
1 ct
Resistance Properties
Impact Resistant;Corrosion Resistant
Standards Met
RoHS Compliant;UL Listed File Number E146159 Standard UL498;Federal Specification WC596;CSA Certified, File Number LR1765;Standard CSA-C22.2 No. 42
Voltage
250.0 V
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
L630C
GTIN
00785007263015
UPC
785007263015
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
CONNECTOR
Trade Size
Amperage
30.0
Packaging
Weight
0.45 lb
Weight per each
0.396
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Industrial
Mounting
Connector
Nema Rating
l6-30R
Standard
CULUS, FEDSPEC, UL 498, FEDSPEC
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of L630C.
Jump To:

Similar Items

Similar items are close alternatives to L630C, though they may not be 100% alike.

Cross Referenced

These items are similar to L630C but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
70630NC Bryant Electric 00781786689497
AHL630C Eaton Wiring Devices 00032664738463
CWL630C Eaton Wiring Devices 00040893679532
66462-BK Enerlites 00883951417307
HBL2623 Hubbell Wiring Device-Kellems 00783585038865
C2623 Leviton 00078477811139
L630C Legrand Pass & Seymour 00785007263015
2948 Woodhead 00786788705329
29T48 Woodhead 00786788706722
70630NCC Bryant Electric 00781786110229
2612C Ericson n/a
L630CCN Legrand Pass & Seymour n/a
70630NC Hubbell Wiring Device-Kellems n/a

* All prices subject to change.

Begin Live Chat