L820R - R SGL 3W 20A 480V T/L B&W

Legrand-Pass & Seymour

  • $40.96 (Each)
  • $40.96 (Each)

  • $2,048.22 (Per 50)

  • $4,096.45 (Per 100)

In-Stock: 3 available locally (Searcy, AR) ( change location)
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
L820R
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
L820-R
Description
R SGL 3W 20A 480V T/L B&W
Industrial Spec Grade Singleturnlok Registered 20A 480V Receptacle
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007282054 / 0785007282054 / 00785007282054
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$40.96 (Each)
Carton
$40.96 (Each)
Standard Packaging
$2,048.22 (Per 50)
Stock Availability
Searcy
3 (Check another store)
Little Rock
10
All Stores
45
Resources
Images
 
 
L820R - Small Image
 
L820R - Large Image
Other Links
 
 
L820R - Other
 
L820R - Other
 
L820R - Other
 
L820R - Other
Attachments
 
 
L820R - Specification Sheet
Brochures
 
 
L820R - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
20
Connection
Back and side wire
Material
Nylon
Number Of Wires
3
Poles
2
Voltage Rating
480
Wattage
Electrical power is expressed in Amps and Volts.
Wire Size
14 - 10
Dimensions and Weight
Height
3.28
Width
1.19
Descriptions
Description
R SGL 3W 20A 480V T/L B&W
Extra Long Description
PAS L820R TURNLOK REC
Features
Brass Mounting Strap
Long Description
Industrial Spec Grade SingleTurnlok Registered 20A 480V Receptacle
Product Type
Turnlok Rec
Special Features
Compact, impact-resistant nylon face and body are ultrasonically welded together for unrivaled strength. Face color coding by voltage facilitates locating and mating of proper devices. One piece, high-grade brass contacts offer excellent conductivity and heat-rise resistance. Clearly marked NEMA configuration, rating, and third-party listing on each unit's face. Single-piece, solid brass mounting strap is free of easily loosened rivets found on other brands. Side and external screw-pressure-plate back wire
Additional Information
Indoor/Outdoor
Indoor
Outlet Type
Locking
Voltage
480.0 V
Wall Plate Included
NO
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
L820-R
GTIN
00785007282054
UPC
785007282054
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Turnlok® Single Receptacle
Trade Size
Amperage
20.0
Packaging
Weight per each
0.22
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Industrial
Environmental Conditions
Flammability: UL94 V2: Operating Temperature: Maximum continuous +75°C, minimum -40°C without impact
Mounting
WALL
Nema Rating
L8-20R
Operating Temperature
-40°-75°C
Standard
CULUS, UL498, CSA C22.2 No. 42
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 45

Location search:

Distribution Centers

Location Stock Available
Alexandria
3 View Store

A-L

Location Stock Available
Covington
1 View Store
Lafayette
8 View Store

M-Z

Location Stock Available
Sulphur
6 View Store
Terrell
3 View Store
These alternate items can be purchased instead of L820R.
Jump To:

Similar Items

Similar items are close alternatives to L820R, though they may not be 100% alike.

Cross Referenced

These items are similar to L820R but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
70820FR Bryant Electric 00781786690837
AHCL820R Eaton 00032664758614
CWL820R Eaton Wiring Devices 00040893670829
GL0820 GENERAL ELECTRIC n/a
HBL2340 GENERAL ELECTRIC n/a
HBL2340 Hubbell Wiring Device-Kellems 00783585235691
2340 Leviton 00078477044940
L820R Legrand Pass & Seymour 00785007282054

* All prices subject to change.

Begin Live Chat