NTLFULLW - Night Light Full WH

Legrand-Pass & Seymour

  • $24.13 (Each)
  • $24.13 (Each)

  • $1,206.50 (Per 50)

Availability: In Stock Locally
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
NTLFULLW
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
NTLFULLW
Description
Night Light Full WH
Full Night Light With Adjustable Light Levels
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Miscellaneous Residential Devices
UNSPSC
N/A
UPC/GTIN
785007127614 / 00785007127614
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.13 (Each)
Standard Packaging
$1,206.50 (Per 50)
Resources
Images
 
 
NTLFULLW - Small Image
 
NTLFULLW - Large Image
Specifications Sheets
 
 
NTLFULLW - Specification Sheet
Other Links
 
 
NTLFULLW - Other
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
120/125 V
Material, Color, and Finish
Finish
white
Dimensions and Weight
Height
2.75 in
Length
1.50 in
Descriptions
Long Description
Full Night Light, 120/125 V, White, Dimmable, 2.75 in Height, 1.50 in Length, 0.25 lb
Product Type
Full Night Light
Features
The radiant(R) collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes. Ideal for hallways, kitchens and nurseries, this full LED night light features five adjustable light levels, a hidden sensor that automatically controls the night light and an impact-resistant Lexan lens, face and body. An optional louver is included for added light-level control. radiant(R) Screwless Wall Plate not includ
Short Description
Full Night Light, 120/125V, White
Description
NIGHT LIGHT FULL WH
extra long description
P&S NTLFULLW NIGHT LIGHT FULL WH
Additional Information
dimmable
Yes
includes
Louver
Standards Met
RoHS Compliant;cULus Listed;UL498 Listed;UL Listed
package quantity
1 CT;6 Pk
Manufacturer Information
Manufacturers Part Number
NTLFULLW
Brand
LEGRAND-PASS & SEYMOUR
GTIN
00785007127614
UPC
785007127614
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Packaging
Weight
0.25 lb
Weight per each
0.26
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Hallways;Kitchens;Nurseries
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of NTLFULLW.
Jump To:

Similar Items

Similar items are close alternatives to NTLFULLW, though they may not be 100% alike.

15A 125V Full Led Night Light, White
  • Our Part #: NTLFULLWCC6
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: NTLFULLWCC6
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
NTLFULLWCC6 - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat