PS30SS - 30A 600VAC N/F Safety Switch

Legrand-Pass & Seymour

  • $344.07 (Each)
  • $344.07 (Each)

In-Stock: 2 available locally (Nacogdoches, TX) ( change location)
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
PS30SS
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PS30-SS
Description
30A 600VAC N/F Safety Switch
Non­Fusible Safety Switch, 30 A, 277 V Ac, Gray, 9.69 (H) In, 2.25 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Rotary Disconnects
UNSPSC
N/A
UPC/EAN/GTIN
785007150018 / 0785007150018 / 00785007150018
Weight per unit
2.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$344.07 (Each)
Stock Availability
Nacogdoches
2 (Check another store)
All Stores
14
Resources
Other Links
 
 
PS30SS - Other
 
PS30SS - Other
 
PS30SS - Other
 
PS30SS - Other
 
PS30SS - Other
 
PS30SS - Other
 
PS30SS - Other
Images
 
 
PS30SS - Small Image
 
PS30SS - Large Image
 
PS30SS - Large Image
 
PS30SS - Large Image
Attachments
 
 
PS30SS - Specification Sheet
Brochures
 
 
PS30SS - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
30
Connection
Hardwired
Current Rating
30 A
Material
VALOX
Number Of Wires
0
Poles
0
Voltage Rating
277 V ac
Wattage
10
Wire Size
0
Material, Color, and Finish
Color
Gray
Finish
Matte
Dimensions and Weight
Size
8 in
Descriptions
Description
30A 600VAC N/F SAFETY SWITCH
Extra Long Description
PAS PS30SS 30A 600VAC NON FUSIBLE S
Features
Non-Fusible Safety Switch, 30 Amps, 600 VAC. The first non-metallic NEMA 4X Non-Fusible Safety Switch line UL Listed as “Suitable as Motor Disconnect” — per NEC(R) Article 430.109(A)(6). P&S Non-Fusible Safety Switches feature extra-tough components, including an impact-resistant Valox(R) NEMA 4X enclosure. And an innovative design that delivers safe, sure operation under the worst conditions.
Long Description
Non­Fusible Safety Switch, 30 A, 277 V ac, Gray, 9.69 (H) in, 2.25 lb
Product Type
Non­Fusible Safety Switch
Short Description
Non-Fusible Safety Switch, 30 Amps
Special Features
Bottom & Top wiring access, Ergonomic switch handle
Additional Information
Dimensions
9.69 (H) in
Enclosure Type
NEMA 4X, NEMA 12, Plastic
Made In USA
yes
Standards Met
UL 498;cULus
Voltage
120 to 600 V
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
PS30SS
GTIN
00785007150018
UPC
785007150018
Taxonomies, Classifications, and Categories
Category Description
Rotary Disconnects
Type
Safety Switch
Trade Size
Amperage
30.0
Packaging
Weight
2.25 lb
Weight per each
2.3
Carton
1
Uses, Certifications, and Standards
Application
Industrial Spec Grade
Standard
CULUS, UL 498
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 14

Location search:

Greater Nacogdoches Area

Location Stock Available
Henderson
1 View Store
Nacogdoches
2 View Store

Distribution Centers

Location Stock Available
Tyler
3 View Store

A-L

Location Stock Available
Baytown
2 View Store
These alternate items can be purchased instead of PS30SS.
Jump To:

Similar Items

Similar items are close alternatives to PS30SS, though they may not be 100% alike.

Cross Referenced

These items are similar to PS30SS but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
664X33D Bryant Electric 00781786631892
AH30MS1B Eaton Wiring Devices 00040893630762
HBLDS3 GENERAL ELECTRIC n/a
HBLDS3 Hubbell Wiring Device-Kellems 00783585955001
HBLDS3AC Hubbell Wiring Device-Kellems 00783585430607
DS30-AX Leviton 00078477388259
LDS30-AC Leviton 00078477980859
PS30SS Legrand Pass & Seymour 00785007150018

* All prices subject to change.

Begin Live Chat